Panel Exhaust Fans
Panel exhaust fans are high-capacity ventilation solutions that cool and circulate air in heavy-duty industrial applications. Heavy-duty exhaust reduces odor, smoke, and moisture from the air to create a healthier and more comfortable work environment. With a focus on reliability, industrial panel fans can withstand the demands of commercial settings.
Most Relevant

Commercial Duty Exhaust Fan
| Compare | Image | Fan Diameter | Drive Type | Horsepower | Phase | Voltage | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 36 in | Belt Drive | 1/2 HP | 1 | 115 / 230 V | T9FB182398 | $1,175.00 | ||
![]() | 48 in | Belt Drive | 1 HP | 3 | 230 / 460 V | T9FB182432 | $1,879.00 | ||
![]() | 48 in | Belt Drive | 3 HP | 3 | 230 / 460 V | T9FB182384 | $2,469.00 | ||
![]() | 48 in | Belt Drive | 5 HP | 3 | 230 / 460 V | T9FB182385 | $2,399.00 | ||
![]() | 36 in | Belt Drive | 3/4 HP | 1 | 115 / 230 V | T9FB182399 | $1,469.00 | ||
![]() | 24 in | Belt Drive | 1 HP | 1 | 115 / 230 V | T9FB182392 | $1,349.00 | ||
![]() | 60 in | Belt Drive | 5 HP | 3 | 230 / 460 V | T9FB182388 | $3,199.00 | ||
![]() | 42 in | Belt Drive | 3 HP | 3 | 230 / 460 V | T9FB182430 | $2,169.00 | ||
![]() | 36 in | Belt Drive | 1-1/2 HP | 3 | 230 / 460 V | T9FB182424 | $1,479.00 | ||
![]() | 48 in | Belt Drive | 3/4 HP | 1 | 115 / 230 V | T9FB182407 | $1,769.00 |
Showing 1-10 of 48 results

Enclosed High Pressure Exhaust Fan
Showing 1-10 of 16 results
Heavy Duty Corrosion Resistant Exhaust Panel Fans

Heavy Duty Corrosion Resistant Exhaust Panel Fans serve as an exhaust fan or air intake for industrial and aricultural environments. Multifan Panel fans can be mounted in a wall in either horizontal or vertical position, and absorb sound vibration for low noise operation. Glass-filled, high impact polypropylene fan blades are powered by a wash down, severe duty ball bearing motor. Models vary.
Showing 1-10 of 16 results

Industrial Duty Exhaust Fan
Showing 1-10 of 17 results

High Pressure Exhaust Fan

Explosion Proof High Pressure Exhaust Fan
Showing 1-10 of 25 results

Wall Axial Fan

Low Pressure Industrial Duty Wall Fans
Heavy Duty Corrosion Resistant Exhaust Panel Fans

Heavy Duty Corrosion Resistant Exhaust Panel Fans serve as an exhaust fan or air intake for industrial and aricultural environments. Multifan Panel fans can be mounted in a wall in either horizontal or vertical position, and absorb sound vibration for low noise operation. Glass-filled, high impact polypropylene fan blades are powered by a wash down, severe duty ball bearing motor. Models vary.
Panel Fans

Panel Fans provide air cooling, circulation, and pest control for multiple environments including power plants, warehouses, agricultural facilities, and more. These panel fans include automatic thermal overload protection and feature an enclosed motor design to provide internal component protection, ensuring lasting reliability with no required maintenance even in the harshest working conditions.