Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Canarm

Model # :WBB3192294

MPN #: SD30-G1D

Canarm® SD 30" Standard Exhaust Fans, 8000 CFM, 1 Speed, 1 Phase

Product Description
Canarm®/LFI's standard fans follow a tradition of quality in design, materials and construction. All our standard fans are developed to be efficient and economically priced. All variable speed standard fans use an energy efficient variable speed, dual voltage motor and blade combination.

Features:
  • All fans use a totally enclosed, thermally protected motor
  • Rugged steel welded box housing has a durable powder coated finish
  • Aluminum louver shutters are supported by long life nylon bushings
  • All fans are shipped completely assembled


PRICE
$945.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length35-1/4 in
Width18 in
Height35-1/4 in
Weight72 lbs
Rough Opening32-3/4 in
Fan Diameter30 in

Product Details

Assembly RequiredNo
Number of Speeds1
Fan TypeWall Exhaust
Number of Blades3
Motor TypeTotally Enclosed
Mounting LocationWall
MaterialSteel/Aluminum
Phase1
Manufacturers Part NumberSD30-G1D
BrandCanarm
RPM1075 rpm
CFM8000 CFM
Horsepower1/3 HP
ColorGray
Amperage4.4/2.2 A
Drive TypeDirect Drive
Hertz60 Hz
Voltage115/230 V
Housing MaterialSteel
Decibels82

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsOSHA