Screwplug Immersion Heaters
Most Relevant
Copper/Brass Screw Plug Immersion Heaters

Screw plug immersion heaters made with copper and brass are ideal for HVAC applications that require efficient fluid heat transfer or rapid heat dissipation. These durable immersion heaters feature a screw plug with excellent thermal conductivity, perfect for protecting gases, liquids, and air from freezing. Minimum immersion diameters and volts vary by product.
| Compare | Image | Length | Voltage | Wattage | Min Immersion Depth | NPT | Sheath Material | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 15-9/16 in | 120 V | 2000 W | 9-1/4 in | 1-1/4 in | Copper | WBB383051 | $369.95 | ||
![]() | 54-7/16 in | 480 V | 18000 W | 47-3/8 in | 2-1/2 in | Copper | WBB383077 | $1,375.00 | ||
![]() | 13-9/16 in | 120 V | 1500 W | 7-1/4 in | 1-1/4 in | Copper | Ships Same Day WBB383049 | $325.95 | ||
![]() | 17-9/16 in | 240 V | 4000 W | 11 in | 2 in | Copper | WBB383060 | $419.95 | ||
![]() | 14-7/8 in | 480 V | 5000 W | 11 in | 2 in | Copper | WBB383066 | $355.95 | ||
![]() | 28-9/16 in | 480 V | 10000 W | 22 in | 2 in | Copper | Ships Same Day WBB383073 | $465.95 | ||
![]() | 19-7/8 in | 480 V | 7500 W | 16 in | 2 in | Copper | WBB383070 | $365.95 | ||
![]() | 22-9/16 in | 240 V | 7500 W | 16 in | 2 in | Copper | Ships Same Day WBB383067 | $525.00 | ||
![]() | 9-3/4 in | 120 V | 750 W | 6-3/8 in | 1 in | Copper | WBB383043 | $155.95 | ||
![]() | 17-9/16 in | 480 V | 5000 W | 11 in | 2 in | Copper | Ships Same Day WBB383065 | $415.95 |
Showing 1-10 of 11 results
Tempco 304 Stainless Screw Plug Immersion Heaters

Tempco 304 stainless screw plug immersion heaters provide efficient and reliable heating in commercial or industrial settings. Made with 304 stainless steel, these immersion heaters feature a tubular element welded or brazed into a threaded screw plug that can be inserted into a tank wall's threaded opening or through a compatible coupling. They feature a range of minimum immersion depths.
Tempco Steel Screw Plug Immersion Heaters

Tempco steel screw plug immersion heaters are versatile solutions for efficient heat regulation in commercial or industrial HVAC applications. Made with steel for lasting durability, these immersion heaters can be used for fluid heat transfer with any solutions that aren't corrosive to steel. These heaters can handle temperatures up to 750°F and have various minimum immersion depths an voltages.
Showing 1-10 of 11 results
Tempco 316 Stainless Screw Plug Immersion Heaters

Screw plug immersion heaters made with Tempco 316 stainless steel are designed to deliver efficient heat transfer and exceptional corrosion resistance in demanding industrial environments. These immersion heaters offer superior protection against corrosive substances and high temperatures, making them ideal for chemical processing plants and more. Minimum immersion depths and voltages vary.
Copper/Brass Screw Plug Immersion Heaters

Screw plug immersion heaters made with copper and brass are ideal for HVAC applications that require efficient fluid heat transfer or rapid heat dissipation. These durable immersion heaters feature a screw plug with excellent thermal conductivity, perfect for protecting gases, liquids, and air from freezing. Minimum immersion diameters and volts vary by product.
Showing 1-10 of 27 results