Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tempco

Model # :WBB585379

MPN #: TAT40006

Tempco Immersion Tank Heater TAT40006, 4000W 240V 316 Stainless

Product Description
Tempco Immersion Heater, Tank, 4000W, 240V, 316 Stainless Steel

This Tempco Tank Immersion Heater is specifically designed for heating fluid in tanks. Used for sterilization of water tanks in Restaurants, Taverns, Laboratories. Only 4" +/- 1/2" of vertical riser is heated, allowing liquid level to fluctuate without damaging the heater. Adjustable stainless steel mounting brackets. Made in the USA.

PRICE
$1,049.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32-1/2 in

Product Details

Temperature Control Range60/250 °F
TypeTank Heater
Sheath MaterialStainless Steel
Wattage4000 W
Watts High4000 W
Voltage240 V
Watt Density56 W
Phase1
Manufacturers Part NumberTAT40006
HousingNEMA 1
BrandTempco