Vent Free Room Heaters
Availability
Brand
Length Range (in)
Height Range (in)
Type
Mounting Location
Depth
Material
Width
Color
Price
Related Products
The XT-300 Waste Oil Heater now burns 100% used synthetic oil and comes standard with an easy access hinged chamber door for easy clean out. Includes 215 gallon tank and 8" wall kit.
The Dyna-Glo DELUX 250,000 BTU's natural gas (NG) radiant heater allows user to heat up to 5,900 ft² bringing a powerful solution to 360 degree directional heating. Units operate on natural gas only, no electricity required. CSA Certified. Features: Flame safety system Push button continuous spark Ignition (battery included) Full surround steel cage Low pressure regulator
The Avenger Infra-Red Tank Top Propane Heater (Single Burner) operates in 3 heat settings with a maximum of 15,000 BTU. These low cost outdoor heaters are the perfect solution when you need instant heat. This small but powerful heater can run for up to 43 hours on a single 20 lb. propane tank. Avenger's Single Burner Tank Top Heater is the accessible, convenient heater that is perfect for all your family's outdoor activities.
We know you need your equipment to work as hard as you do. Trust Master® Industrial's Propane Forced Air Torpedo Heater to get the job done. It will warm up to 3800 square feet of your shop, barn, construction site, or wherever you need powerful, dependable heat. This high-output heater's time-tested design includes the built-in convenience and advanced safety features you expect from Master® products. Master®-built for power. Features: Heat up well-ventilated construction sites, workshops, farms, or garages Heavy-duty construction Variable BTU to efficiently heat-up well-ventilated ...
The XT-D 200 Waste Oil Heater now burns 100% used synthetic oil and comes standard with an easy access hinged chamber door for easy clean out. Includes 215 gallon tank and 6" chimney roof kit.