Avenger Infra-Red Tank Top Propane Heater, Single Burner, 15000 BTU
Write a Review
|
Questions & Answers (0)
Product Description
The Avenger Infra-Red Tank Top Propane Heater (Single Burner) operates in 3 heat settings with a maximum of 15,000 BTU. These low cost outdoor heaters are the perfect solution when you need instant heat. This small but powerful heater can run for up to 43 hours on a single 20 lb. propane tank. Avenger's Single Burner Tank Top Heater is the accessible, convenient heater that is perfect for all your family's outdoor activities.
PRICE
$59.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 8 in |
| Height | 9 in |
| Weight | 4 lbs |
Product Details
| Type | Infrared Heater |
| Ignition Type | Piezo |
| Color | Silver |
| Manufacturers Part Number | FBDTP15 |
| BTU | 15000 BTU |
| Fuel Type | Propane |
| Brand | Avenger |
Compliance & Certifications
| Certifications | CSA |