Vacuum Pumps

Refrigerant Recovery Cyclinders
| Compare | Image | CFM | Horsepower | Voltage | Hertz | Connection Size | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | - | - | - | - | 1/4" MFL | Mastercool | WBB1542149 | $279.95 | ||
![]() | - | - | - | - | 3/4" MPT | Mastercool | Ships Same Day WBB1505247 | $159.95 | ||
![]() | - | - | - | - | 3/4" MPT | Mastercool | WBB1542155 | $325.95 | ||
![]() | - | - | - | - | 1/4" MFL | Mastercool | Ships Same Day WBB1542152 | $239.95 |

Vacuum Gauges & Pumps

Electronic Scales

Recovery Machines
Related Products
Standard refrigerant recovery cylinder. All NRP recovery cylinders meet ARI guidelines and DOT specifications. Caution: Do not overfill cylinders. Do not fill to more than 80% of thecylinder's rated capacity Do not mix different refrigerants in one cylinder. Mixturescannot be separated Always wear rubber gloves and safety goggles whentransferring refrigerant Always use cylinders approved for recovery Cylinder for use with R410A must be DOT spec 4BA400 NC30, NC30U, NC50, NC50U are approved for R410A
Test pump pressure and cutoff of fuel oil pumps quickly and easily. No need to remove pump from oil burner. For use with all pumps of operating pressures up to 300 PSI. Use with vacuum gauge to analyze problems in oil lines caused by impurities, leaks or high restrictions. Quick hook-up fittings for easy testing. Accurately checks pressure, cutoff and vacuum under actual operating conditions. Liquid filled gauges for accurate readings. High pressure hoses for setting up today's higher pressure pumps. High impact case with handle. Complete with easy-to-follow instructions. Brass and high ...
Features: Equipped with our exclusive oil mist free exhaust port Sure-Grip handle, ergonomically designed for superior comfort and portability Reinforced base provides extreme shock resistance Air cooled motor design allows for operation under high temperature conditions Pump runs with extremely high ultimate vacuum and low noise Accessible oil drain port & sight glass make both oil maintenance and accuracy easy Built-in device eliminates oil mist and an oil-gas separator at the air exhaust outlet prevents oil contamination in the air exhaust
Product Description: Stands up to the most Gruelling Conditions- Mastercool®'s "Black Series" vacuum pumps are durable and time tested to stand up to the most gruelling conditions and will provide years of reliable service. This vacuum pump provides the power and mobility necessary for a wide variety of applications. Features: Refined cartridge machining process creates an improved surface finish extending the longevity of the pump life Expanded internal oil path creates less friction and ultimately less heat Upgraded seals insure maximum vacuum U.S. designed and tested Easy grip handle ...
Yellow Jacket® BULLET™ 7 CFM Vacuum Pump Wide mouth oil reservoir port for easier, cleaner filling.The Yellow Jacket® BULLET vacuum pump is a two-stage rotary vane oil-sealed 7 CFM pump that pulls down to 25 microns or better. Wide mouth oil reservoir port for easier, cleaner filling. Doubles as pump exhaust; threaded to attach garden hose for exhausting to remote location Large oil sight glass for easy monitoring of oil level Large brass oil drain for easy access to fast oil changes Internal intake check valve prevents oil backup into the system during a power failure Intake filter ...