Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




National Refrigeration Products

Model # :WIB1869030

MPN #: GVP12

NRP GVP12 Vacuum Pump, 34 Oz Oil Capacity, 12 CFM

Product Description
Vacuum Pump, 34 Oz Oil Capacity, 12 CFM.

Features:
  • Isolation valve
  • Dual intake connections
  • Two stage design: second stage starts pump at a lowerpressure to pull a deeper ultimate vacuum
  • Ergonomic sure-grip handle
  • High vacuum rating
  • Gas ballast feature: helps keep the pump oil clean by reducingcondensation of moisture
PRICE
$1,299.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18-7/8 in
Width5-3/4 in
Height18-7/8 in
Weight39 lbs
Connection Size3/8 MFL X 1/2 MFL

Product Details

Assembly RequiredYes
RPM1440 @ 50 Hz, 1730 @ 60 Hz rpm
CFM12 CFM
Horsepower1/2 HP
ColorSilver
Hertz50 Hz
For Use WithRefrigerant
Power SourcePlug In
Voltage115/220 V
Oil Capacity34 OZ
CFM Capacity12
MaterialMetal
DescriptionVacuum Pump
Manufacturers Part NumberGVP12
BrandNational Refrigeration Products

Warranty

Warranty1 Year Warranty Repair

Compliance & Certifications

CertificationsFactory Certified