Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




National Refrigeration Products

Model # :WBB1869044

MPN #: GVP3

NRP GVP3 Vacuum Pump, 14 Oz Oil Capacity, 3 CFM

Product Description
Vacuum Pump, 14 Oz Oil Capacity, 3 CFM.

Features:
  • Dual intake connections
  • Two stage design: second stage starts pump at a lower pressure to pull a deeper ultimate vacuum
  • Ergonomic sure-grip handle
  • High vacuum rating
  • Gas ballast feature: helps keep the pump oil clean by reducingcondensation of moisture
PRICE
$509.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Width5-3/4 in
Height10-1/2 in
Weight23 lbs
Connection Size1/4"

Product Details

Assembly RequiredYes
RPM1720 @ 60 Hz rpm
CFM3 CFM
Horsepower1/4 HP
ColorSilver
Hertz60 Hz
For Use WithRefrigerant
Power SourcePlug In
Voltage115 V
Oil Capacity14 OZ
CFM Capacity3
MaterialMetal
DescriptionVacuum Pump
Manufacturers Part NumberGVP3
BrandNational Refrigeration Products

Warranty

Warranty1 Year Warranty Repair

Compliance & Certifications

CertificationsFactory Certified