Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honeywell

Model # :WBB762728

MPN #: PV075S

Honeywell SuperVent® Air Eliminator PV075S, 3/4" Sweat

Product Description
Honeywell SuperVent® Air Eliminator PV075S, 3/4" Sweat

Features

  • Conventional automatic air vents installed in Hydronic heating systems can leak and cause inefficient system operation. To effectively eliminate air from the system without bleeding, air bubbles need to be vented. The NEW Honeywell SuperVent purges air through a no clog vent assembly that controls dirt and debris to minimize air vent fouling
  • No clog vent
  • Dirt and Debris resistant
  • 360° adjustable collar ring for installation flexibility
  • Stainless steel concentrator which eliminates gurgling noise
  • Bronze body for rigid construction
  • Threaded connections
  • Made in the USA
PRICE
$155.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/2 in
Width4-3/4 in
Height2-7/8 in
Weight2 lbs
Pipe Size3/4 in
Inlet Connection NPT3/4 Bottom Inlet in
Max Diameter1-13/16 in

Product Details

TypeHydronic Heating, 3/4" Sweat
Manufacturers Part NumberPV075S
Respirator Connection TypeSweat
BrandHoneywell

Warranty

Warranty1 yr