Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Chillers

Chillers are designed to control and regulate building temperatures by removing heat from the indoor air, providing a comfortable and controlled environment. They are integral to air conditioning systems, cooling and dehumidifying air before circulating it through a building, ensuring optimal indoor comfort. Chillers are used for process cooling in various industrial applications, providing a reliable method for maintaining specific temperatures.
27 Results

North Slope Industrial Grade Chillers

North Slope Industrial Grade Chillers
North Slope industrial-grade chillers are heavy-duty cooling units designed to withstand demanding environments. With rugged construction and durable components, these industrial chillers deliver reliable performance in factories, warehouses, and more. Engineered for high cooling capacities, North Slope chillers efficiently cool large spaces and equipment to ensure optimal temperature control.
CompareImageBTU CoolingTonIndoor/OutdoorVoltageLengthModel #Price
North Slope Chillers Freeze 1-Ton Industrial Chiller, 12,000 BTU's per Hour
12000
1
Indoor
230 V
34-1/2 in
WBB2273249$9,175.00
North Slope Chillers Freeze 2-Ton Industrial Chiller, 24,000 BTU's per Hour
24000
2
Indoor
230 V
34-3/4 in
WBB2273248$13,119.00
North Slope Chillers Portable Freeze Industrial Fluid Chiller 1/3 Ton, 4,000 BTU/Hr Cooling Capacity
4000
0.33
Indoor
120 V
18 in
WBB3090959$4,765.00
North Slope Chillers Freeze 1/2-Ton Industrial Chiller, 6,000 BTU's per Hour
6000
0.5
Indoor
110 V
28-1/4 in
WBB2273250$6,815.00

IWC Air Cooled Chillers

IWC Air Cooled Chillers
IWC air-cooled chillers offer versatile cooling solutions for offices and other commercial applications. These compact, easy-to-install chillers feature efficient air-cooling technology that eliminates the need for water or liquid cooling systems, making them ideal for settings where water availability is limited. Air-cooled chillers come in various sizes for flexible placement.