Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
North Slope Chillers

Model # :WBB3781205

MPN #: K2L01-LT-480/3

North Slope Chillers® K2L Deep Freeze 1-Ton Industrial Chiller, 12000 BTU's/Hr, 480VAC, 3-Ph

Product Description
North Slope Chillers® Deep Freeze 1 Ton Industrial Chiller – ~10,500 BTU/hr

Bring on Deep Freeze low temperature chillers for ultimate industrial cooling. If your application requires temperature control below 50°F, the Deep Freeze process chiller line delivers reliable, consistent performance. Fully insulated internal components minimize thermal loss and maximize efficiency during heat transfer. With a temperature control range from 10°F to 45°F, this system keeps critical materials and equipment at precise temperatures even in demanding environments.

The North Slope Chillers® Deep Freeze K2L01-LT is a compact, air-cooled 1 ton industrial chiller designed for indoor operation and low temperature applications. This unit provides approximately 10,500 BTU/hr at 45°F fluid temperature and is optimized for ambient temperatures between 40°F and 100°F.

Features:
  • Non-ferrous piping system
  • Hermetically sealed Copeland scroll compressor
  • Continuous duty pump, up to 4 GPM @ 50 PSI
  • Single point electrical connection into disconnect
  • 15 gallon poly tank with stainless steel fittings
  • 1/2" NPT fluid connections
  • Available voltages: 208-240V / 1P (standard), 208-240V / 3P, 480V / 3P
  • Heavy duty construction, built in the United States
  • Fast lead times


PRICE
$14,519.00

1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length34-1/2 in
Width28-1/4 in
Height39 in
Weight360 lbs

Product Details

Horsepower1 HP
ColorBlue
Amperage7.2 A
Hertz60 Hz
RefrigerantR454a
BTU Cooling12000
Voltage480 VAC V
MaterialSteel
Phase3
Ton1
Manufacturers Part NumberK2L01-LT-480/3
Indoor/OutdoorIndoor
BrandNorth Slope Chillers

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL, ETL, cETL Listed, CSA & CE Certified