Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




North Slope Chillers

Model # :WBB3781214

MPN #: K2L02-LT-240/3

North Slope Chillers® K2L Deep Freeze 2-Ton Industrial Chiller, 24000 BTU's/Hr, 208-240VAC,3-Ph

Product Description
North Slope Chillers® Deep Freeze 2 Ton Industrial Chiller – ~21,000 BTU/hr

Bring on Deep Freeze low temperature chillers for ultimate industrial cooling. Designed for applications requiring sub-50°F fluid temperatures, the Deep Freeze series ensures consistent performance with tight temperature control. Fully insulated internal components reduce energy loss and improve overall system efficiency. With a temperature range from 10°F to 45°F, this chiller maintains precise process temperatures in demanding environments.

The North Slope Chillers® Deep Freeze K2L02-LT is a robust, air-cooled 2 ton industrial chiller designed for indoor operation. This unit delivers approximately 21,000 BTU/hr at 45°F fluid temperature and operates efficiently in ambient temperatures from 40°F to 100°F.

Features:
  • Non-ferrous piping system
  • Hermetically sealed Copeland scroll compressor
  • Continuous duty centrifugal pump, up to 45 GPM @ 7 PSI
  • Single point electrical connection into disconnect
  • 15 gallon poly tank with stainless steel fittings
  • 3/4" NPT fluid connections
  • Available voltages: 208-240V / 1 Phase (standard), 3 Phase & 480V options
  • Heavy duty construction, built in the United States
  • Fast lead times


PRICE
$15,615.00

1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length34-3/4 in
Width43-1/4 in
Height40 in
Weight550 lbs

Product Details

Horsepower2 HP
ColorBlue
Amperage23.9 A
Hertz60 Hz
RefrigerantR454a
BTU Cooling24000
Voltage208 - 240 VAC V
MaterialSteel
Phase3
Ton2
Manufacturers Part NumberK2L02-LT-240/3
Indoor/OutdoorIndoor
BrandNorth Slope Chillers

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL, ETL, cETL Listed, CSA & CE Certified