General Purpose Mats
General-purpose mats are made of heavy-duty materials and help protect surfaces from wear and tear. Corrugated runners and floor mats provide traction and grip in wet or dry conditions. Resilient, slip-resistant rubber flooring mats are easy to clean and can be used in kitchen service areas, office spaces, and industrial and manufacturing facilities.
Most Relevant
Corrugated Runner Mats

Corrugated Rubber Runner Mats are versatile floor mats designed for general-purpose use. Made from high-quality materials, these mats offer reliable protection and durability. With their corrugated surface, they provide excellent traction, minimizing the risk of slips and falls. These mats are ideal for various settings, including industrial facilities, warehouses, and commercial spaces.
| Compare | Image | Width | Length | Thickness | Surface Material | Pattern | Color | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 4 ft | 8 ft | 1/8 in | Rubber | Ribbed | Black | WBM1308593 | as low as $52.95 Save $5.00 (9%) | ||
![]() | 4 ft | 8 ft | 1/8 in | Rubber | Ribbed | Black | WBM1308646 | as low as $50.95 Save $5.00 (9%) | ||
![]() | 4 ft | 150 ft | 1/8 in | Rubber | Ribbed | Black | WB442158 | as low as $869.00 Save $76.00 (8%) | ||
![]() | 3 ft | 105 ft | 1/8 in | Vinyl | Ribbed | Black | WB795422 | as low as $499.95 Save $45.05 (8%) | ||
![]() | 4 ft | 105 ft | 1/8 in | Vinyl | Ribbed | Black | WB795423 | as low as $605.00 Save $50.00 (8%) | ||
![]() | 3 ft | 8 ft | 1/8 in | Rubber | Ribbed | Black | Ships Same Day WBM1308636 | as low as $36.95 Save $3.00 (8%) | ||
![]() | 3 ft | 20 ft | 1/8 in | Rubber | Ribbed | Black | WBM1308613 | as low as $86.95 Save $7.00 (7%) | ||
![]() | 4 ft | 10 ft | 1/8 in | Rubber | Ribbed | Black | Ships Same Day WBM1308644 | as low as $73.95 Save $6.00 (8%) | ||
![]() | 3 ft | 75 ft | 1/8 in | Rubber | Ribbed | Black | Ships Same Day WB442154 | as low as $475.95 Save $43.05 (8%) | ||
![]() | 3 ft | 15 ft | 1/8 in | Rubber | Ribbed | Black | WBM1308696 | as low as $80.95 Save $6.00 (7%) |
Showing 1-10 of 27 results
Removable Adhesive Backed Mats

Adhesive backed floor mats are ideal for many environments where there is heavy foot traffic including offices, cafeterias, supermarkets, and more. These mats are constructed of durable materials for long lasting dependability and can be easily cut to size with a cutting knife. They are great at preventing slips and falls caused by moisture.
Rubber Flooring

Rubber floor mats are durable and designed for any commercial application that experiences heavy foot traffic. Dependable and resilient, this rubber flooring is designed to withstand heavy loads, abrasion, and everyday wear and tear. These mats effectively absorb noise and vibrations, creating a quieter and more comfortable environment.
Corrugated Floor Mats

Corrugated floor mats offer protection from slips and falls in both indoor and outdoor environments. Made from high-quality materials, they are built to withstand heavy foot traffic and offer long-lasting durability. Corrugated Floor Mats are suitable for a wide range of environments, including industrial facilities, warehouses, commercial spaces, and more.
Custom Size Corrugated Mats

The corrugated ribbed surface of these floor mats helps prevent slips and falls making them ideal in a variety of commercial and industrial environments. They effectively trap dirt and debris, and are easy to clean and maintain, saving time and effort. These corrugated mats are available in a variety of widths and are cut to custom size lengths to best suit your needs.