Dumpsters

Toter Front Load Dumpsters
| Compare | Image | Weight Capacity | Capacity | Width | Depth | Height | Color | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 1000 lbs | 2 yd³ | 82-1/3 in | 43-1/9 in | 52-4/5 in | Gray | WBB2374115 | $1,599.00 | ||
![]() | 2000 lbs | 4 yd³ | 82-1/3 in | 60-1/2 in | 67-2/5 in | Blue | WBB2374131 | $2,145.00 | ||
![]() | 750 lbs | 1 yd³ | 82-1/3 in | 38 in | 41-13/16 in | Green | WBB2322525 | $1,485.00 |
Related Products
Commercial grade two wheel solid waste or recycling black cart 35 gallon in volume. Features Designed with organics in mind, the catch bar is externally placed to minimize internal curvature that could hinder waste material flow Fully sealed base ideally suited for organics collection; designed for fully and semi-automated systems Secure fitting lid prevents rain, insects, and vermin from entering container Wear strips at bottom of container provide protection against abrasive use
Toter's 64-gallon trash cans have a long-lasting service life and are very durable. This can is designed to serve as either a waste bin or a recycling container. Toter cans are manufactured with Advanced Rotational Molding technology, which creates an impact-resistant can with superior durability. Toter trash cans are designed to keep working long after others fail - more than 2X longer. Transportation of the can is simple, no matter how full. This can is easy to tilt and roll from the garbage area to the waste collection area and back. The attached lid keeps contents securely inside. It ...
Toter Heavy Duty 2-Wheel Organic Waste Trash Cart W/ Casters, 32 Gallon, Organic Green - ACG32-00LIM
Consolidate and transport yard and organic waste with the Toter ACG32-00LIM yard waste cart. The Organics 32-gallon lime green caster cart comes with a lid and 4-wheels; two casters and two heavy-duty rear wheels on a molded-in axel to facilitate maneuvering over most surfaces. The wheels are made with a quiet cap design to reduce noise during transport. The lid is designed to stay in place for safe, secure transport, and it opens fully when desired for complete access to the container when adding or removing waste including grass clippings, leaves, branches, and other yard material. The ...
This 45-gallon round waste container combines contemporary style with high capacity. Constructed of recycled, graffiti-resistant polyethylene that won't rust, dent or chip, this trash container can withstand the harshest environments to protect your investment. Features: Product Dimensions: 30" height x 22" diameter, 14 lbs Ideal indoor or outdoor solution, perfect for any business Durable and built to last in the harshest weather conditions Environmentally friendly containers, molded from long-lasting recycled polyethylene that won't rust, dent, chip and is graffiti-resistant Material is ...
Toter's 48-gallon trash cans have a long-lasting service life and are very durable. This can is designed to serve as either a waste bin or a recycling container. Toter cans are manufactured with Advanced Rotational Molding technology, which creates an impact-resistant can with superior durability. Toter trash cans are designed to keep working long after others fail - more than 2X longer. Transportation of the can is simple, no matter how full. This can is easy to tilt and roll from the garbage area to the waste collection area and back. The attached lid keeps contents securely inside. It ...