Rubbermaid® Plastic Square Side Opening Trash Can, 50 Gallon, Black
Write a Review
|
Questions & Answers (0)
Product Description
Contemporary styling with side opening door for "No lift" unloading. Two spring-loaded swing doors help contain odors and control insects. Side-mounted, hinged door offers full interior access for "no lift'' refuse removal. Tie-down feature in the container base provides for a secure installation. Molded-in colors and UV inhibitors resist fading.
PRICE
$829.00
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16-1/4 in |
| Depth | 25 in |
| Height | 42-3/4 in |
Product Details
| Assembly Required | No |
| Type | Decorative Trash Can |
| Color | Black |
| Lid | Yes |
| Capacity | 50 gal |
| Lid Type | Swing Door Lid |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | FG396400BLA |
| Indoor/Outdoor | Indoor/Outdoor |
| Shape | Square |
| Brand | Rubbermaid |