Panel Saws & Accessories
Free Shipping
Type
Voltage
Phase
Brand
Length
Height
Color
Price
Related Products
Milwaukee Compact Portable Band Saw Blades are designed to maximize performance of Milwaukee Compact Band Saws. They will deliver long tooth life and exceptional durability in metal-cutting applications, including strut, conduit, angle iron, copper tube, threaded rod, and pipe. Tooth form, pitch, and set have been designed to deliver straight, accurate cuts across a broad range of materials. Matrix II high speed steel teeth deliver maximum durability. Alloy backing steel provides extended blade life. Precision formed teeth create fast, clean cuts. For cutting common materials 5/32" - ...
Features: Makita-built variable speed motor delivers 0-2,900 strokes per minute and a 1-1/8" stroke length for faster cutting Large 2-finger variable speed trigger for added convenience Retractable tool hook secures the tool when not in use Rubberized soft grip handle provides increased comfort on the job Compact and ergonomic design at only 19-5/8" long Weighs only 8.2 lbs. with battery (battery not included) for reduced operator fatigue Ergonomic shape fits like a glove with even pressure and easy control "Tool-less" blade change system allows for faster blade installation and removal ...
The DCS367B 20-volt MAX XR compact reciprocating saw is a lightweight, compact saw designed to make cutting in between studs and in other tight spots easier than with traditional reciprocating saws. The brushless motor helps to provide up to 2.5x more run time to get the job done. With a 1-1/8-in stroke length and a variable speed trigger delivering up to 2,900 strokes per minute, this saw is fast and efficient. It also features a keyless, lever-action 4-position blade clamp for quick and easy blade changes in four directions for a variety of applications including flush cutting. A bright ...
From light construction to demolition, the 20V Max XR® Brushless Cordless Yellow/Black Reciprocating Saw delivers the cutting power and maneuverability needed by pros like you for challenging projects. This versatile Reciprocating Saw's Brushless Motor packs the muscle for a wide range of applications. Make quick cuts with its 1-1/8 in. stroke length and its lightweight build. Change blades easily and maintain high productivity with a variable speed trigger that offers optimized control as you work. This kit includes our most powerful battery in its class, the 20V Max Dewalt® ...
With the Flex 24V One-Handed Reciprocating Saw, one hand is all you need to cut to the quick on lumber, copper pipe, or whatever else the job throws at you. It's precision-weighted to give effortless control, while offering fast, orbital cutting action that delivers more cuts per charge. Reduces fatigue with vibration suppression. Switch blades on-the-fly with quick and easy keyless blade eject. Built-in LED lighting illuminates your workpiece. Includes saw, one 24V battery, and charger. All this comes with the Flex Advantage of unmatched 24V battery power, runtime, and faster charging. ...