BOSCH® 12V Max Reciprocating Saw Kit w/ (1) 2.0Ah Battery
|
Questions & Answers (0)
Product Description
Bosch Power Tools deliver stronger performance and reliability. The new Bosch 12 V Max cordless pocket reciprocating saw is compact. It's perfect handling and able to reach into tight spaces. Its small grip size and light weight make it ideal for over head use. Faster than its cordless competitors.
Includes:
(1) PS60 12V Max Pocket Reciprocating Saw
(1) 12V Max Lithium-Ion 2.0 Ah Battery
(1) 12V Max Charger
(1) Metal Reciprocating Saw Blade
(1) Wood Reciprocating Saw Blade
(1) Carrying Bag
Includes:
(1) PS60 12V Max Pocket Reciprocating Saw
(1) 12V Max Lithium-Ion 2.0 Ah Battery
(1) 12V Max Charger
(1) Metal Reciprocating Saw Blade
(1) Wood Reciprocating Saw Blade
(1) Carrying Bag
PRICE
$189.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 |
| Weight | 2 lbs |
| Stroke Length | 4/7 in |
Product Details
| Battery Type | Lithium-Ion |
| Type | Cordless |
| Color | Blue |
| Blade Speed | 3600 SFPM |
| Number of Batteries | 1 |
| Voltage | 12 V |
| Material | Composite |
| Description | Reciprocating Saw Kit |
| Manufacturers Part Number | PS60-102 |
| Brand | Bosch |
Warranty
| Warranty | 1 Year Limited yr |