Tee Nut - 1/4-20 x 5/16" L - 3 Prong - Steel - Zinc CR+3, Pack of 250
Write a Review
|
Questions & Answers (0)
Product Description
Tee Nuts feature internally threaded barrels and an integral round base with multiple perpendicular prongs that prevent the nut from rotating when bolts or screws are tightened. Fasteners are made of high quality steel for long lasting durability and strength. Zinc finish ensures added protection against wear.
PRICE
$73.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5/16 in |
| Size | 1/4-20 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Type | 3 Prong |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 250 |
| Description | Tee Nut |
| Manufacturers Part Number | 302050 |
| Brand | Brighton-Best |