Canvas Basket Trucks
Canvas Basket Trucks are a practical solution designed to easily store and transport bulk materials throughout your facility. Constructed from durable canvas, these basket trucks are resistant to weather, water, & abrasions, making them an ideal choice for hotels, locker rooms, and more.
Most Relevant
Canvas Bulk Basket Trucks

Canvas Bulk Basket Trucks are built to conveniently store and transport supplies in different facilities. Trucks are constructed with heavyweight cotton canvas and treated for water resistance. Also are reinforced with a seam-welded steel frame, vinyl-reinforced wear points, and a black vinyl-reinforced top rim. Available in different sizes with the option of a wire or hardwood base.
| Compare | Image | Capacity Bushel | Length | Width | Caster Type | Base Material | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 8 bu | 34 in | 22-3/4 in | (4) Swivel | Hardwood | Global Industrial | Ships Same Day WB241302 | $229.95 | ||
![]() | 20 bu | 48 in | 32 in | (4) Swivel | Hardwood | Global Industrial | Ships Same Day WB800359 | $328.06was $385.95 Save $57.89 (15%) | ||
![]() | 10 bu | 34 in | 24 in | (4) Swivel | Hardwood | Royal Basket Trucks | WBB2043281 | $259.95 | ||
![]() | 24 bu | 53-1/4 in | 36-1/4 in | (4) Swivel | Hardwood | Global Industrial | Ships Same Day WB241306 | $362.06was $425.95 Save $63.89 (15%) | ||
![]() | 12 bu | 36 in | 26 in | (4) Swivel | Hardwood | Global Industrial | Ships Same Day WB800355 | $220.96was $259.95 Save $38.99 (15%) | ||
![]() | 8 bu | 34 in | 22 in | (4) Swivel | Hardwood | Global Industrial | Ships Same Day WB800353 | $239.95 | ||
![]() | 20 bu | 48 in | 32 in | (4) Swivel | Hardwood | Global Industrial | Ships Same Day WB241305 | $328.06was $385.95 Save $57.89 (15%) | ||
![]() | 12 bu | 36-1/4 in | 24-3/4 in | (4) Swivel | Hardwood | Global Industrial | Ships Same Day WB241303 | $259.95 | ||
![]() | 16 bu | 40 in | 28-1/4 in | (4) Swivel | Hardwood | Global Industrial | Ships Same Day WB241304 | $277.06was $325.95 Save $48.89 (15%) | ||
![]() | 24 bu | 54 in | 34 in | (4) Swivel | Hardwood | Global Industrial | Ships Same Day WB800361 | $396.06was $465.95 Save $69.89 (15%) |
Showing 1-10 of 32 results
Canvas Shippable Hamper Trucks with Lockable Lid

Canvas Shippable Hamper Trucks with Lockable Lids are weather and water-resistant with reinforced critical wear points and feature a lockable wood lid for security. The trucks have Kiln-dried hardwood base along with a welded spring steel frame for years of service. The four 4" rubber swivel casters make transportation easy.
Canvas Elevated Bulk Basket Trucks

Canvas Elevated Basket Trucks are designed for easier transportation with less back strain. With a high-capacity design, reinforced bases, and wire mesh sides, these trucks can hold heavy loads of materials. Trucks are weather and water resistant and all critical wear points are reinforced for extra strength. The elevated design reduces bending and lifting while making it easy to unload contents.
Vinyl Elevated Bulk Basket Trucks

Elevated Bulk Basket Trucks are designed for easier transportation with less back strain. With a high-capacity design, reinforced bases, and wire mesh sides, these trucks can hold heavy loads of materials. Vinyl offers a smooth, easy-to-clean, puncture resistant liner. The elevated design reduces bending and lifting while making it easy to unload contents.