Global Industrial
Model # :WB987557RD
Global Industrial Hopper Front Plastic Security Bulk Truck, 43 Cu. Ft., Red
Write a Review
|
Questions & Answers (0)
Product Description
The Best Value Bulk Linen Truck is designed to be a reliable workhorse for commercial laundries and distribution companies serving hospitals, nursing homes, hotels, restaurants and other institutions. Rugged, seamless rotationally molded polyethylene (LLDPE) truck has smooth walls for easy cleaning, and thrives in punishing indoor or outdoor conditions. Convenient cutaway opening offers easy access for loading/unloading of goods, and integral hand holes in the body offer easy steering. Rolls easily on 6" non-marring rubber wheel casters (2 swivel, 2 rigid).
Security Truck has folding white plastic closure panels with a padlock hasp for securely storing contents.
Note: Additional body colors are available; please call for more information.
Security Truck has folding white plastic closure panels with a padlock hasp for securely storing contents.
Note: Additional body colors are available; please call for more information.
PRICE
$1,159.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 46-3/4 in |
| Width | 27-1/2 in |
| Height | 64 in |
| Weight Capacity | 500 lbs |
| Weight | 136 lbs |
| Wheel Diameter | 6 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Type | Hopper Front Security Bulk Truck |
| Color | Red |
| Caster Type | (2) Swivel, (2) Rigid |
| Capacity Bushel | 34.5 bu |
| Capacity | 43 ft³ |
| Lid Type | Hinged |
| Material | Plastic |
| Manufacturers Part Number | 987557RD |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |