Spring Lifts
Spring Lifts are essential accessories for bins and carts used in various material handling applications. Spring lifts are mechanisms that promote the ergonomic loading and unloading of materials in bins and box trucks. These accessories are ideal for industrial facilities, warehouses, and manufacturing settings.
Most Relevant
Global Industrial™ Spring Lift Platforms for Plastic Bulk Box Trucks

These spring lift platforms are designed specifically for use with plastic bulk box trucks. Available in numerous bushel capacities and sizes, these platform lifts are ergonomically designed, providing an efficient way to keep material moving towards the top of truck as the product is removed.
| Compare | Image | Length | Width | Height | Capacity Bushel | Color | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 28-5/16 in | 18-1/2 in | 2 in | 12 | White | WBB3774551 | $89.95 | ||
![]() | 40 in | 24 in | 2 in | 20 | White | Ships Same Day WB800375 | $129.95 | ||
![]() | 27-3/16 in | 15-3/4 in | 2 in | 8 | White | Ships Same Day WBB3774550 | $69.95 | ||
![]() | 38 in | 24 in | 2 in | 16 | White | Ships Same Day WB800374 | $109.95 | ||
![]() | 24-13/16 in | 14-3/16 in | 2 in | 6 | White | Ships Same Day WBB3774549 | $59.95 |
Dandux Spring Lift Platforms for Canvas & Vinyl Bulk Trucks

Dandux spring lift platforms for canvas and vinyl bulk trucks provide a convenient solution to improve efficiency with material handling tasks. These ergonomically designed platform lifts keep materials moving as trucks are unloaded, eliminating the need for repetitive bending and leaning. Dandux lifts feature a vinyl-coated spring steel frame and rust-resistant steel springs with S-hooks.
Royal Basket Trucks® Spring Lift Platforms for Canvas & Vinyl Bulk Trucks

Royal Basket Trucks® spring lift platforms for canvas and vinyl bulk trucks are ergonomically designed for material handling in commercial and industrial settings. The vinyl-covered steel wire platform attaches to trucks via powder-coated steel hooks and has vinyl-covered springs that power the lift mechanism, simplifying the loading and unloading process. Various sizes are available.
Dandux Spring Lift Platforms for Hopper Front Plastic Bulk Trucks

Dandux spring lift platforms for hopper-front plastic bulk trucks ergonomically designed to streamline material handling operations, specifically for bulk trucks with hopper fronts. These platforms feature a spring lift mechanism for easy loading and unloading. Platforms are made of steel covered in vinyl-coated nylon for long-lasting durability.
Dandux Spring Lift Platforms for Plastic Box Trucks

Dandux spring lift platforms for plastic box trucks are ergonomically designed, increasing the efficiency of plastic box trucks in commercial work settings. These lift platforms feature a spring lift mechanism, making it easier to load and unload trucks. With a powder-coated steel frame covered in vinyl-coated nylon, these spring lift platforms are built for long-lasting durability.