- Jet JHS-1100 (140521) Hydraulic Stackers
- JHS-2200 (140521) Hydraulic Stackers
JET® Spring Pin 6X32, JT9-JHS1100-55
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | JT9-JHS1100-55 |
| Type | Spring Pin 6X32 |
| For Use With | Jet JHS-1100 Hydraulic Stackers, JHS-2200 Hydraulic Stackers |
| Brand | JET |
Related Products
Rolled pins are hollow, cylindrical tube-style press fit fasteners with chamfered ends. They have been around a long time, and as a result there are an abundance of designs, materials, and finishes with wide stock availability. Rolled pins are used as locking devices, positioning points, anti-chafing surfaces, shafts, or sleeves for wiring. Usage is limited only by your imagination and technological capabilities. Slotted pins are also known as roll pins or spring pins. Coiled rolled pins are sometimes referred to as spiral pins. Model is sold in Packs of 50, the minimum order is 8 packs, ...
GN 113.6 heavy duty ball lock pins are used for rapid connecting and securing of components or workpieces. A typical application is locating pins that have to regularly be moved in and out of position. These ball lock pins have a high load capacity, due to the pin being made of heavy duty, hardened and highly abrasion-resistant stainless steel. By depressing the spring loaded push button, the two balls are freed, and by releasing the push button the balls are locked. Locked pin diameter inches is 0.28" and double shear strength is 7868 lbf.
LOCKING PIN FOR Magliner® Bulk Container Edition HAND TRUCK Retractable, spring-activated locking pin locks the Magliner® Gemini Bulk Edition Hand Truck in the 4-wheel position. Note: This Accessory is not compatible with a standard Magliner® Gemini Convertible Hand Truck; it can only be used with the Magliner® Gemini Bulk Container Edition Hand Truck.
Rolled pins are hollow, cylindrical tube-style press fit fasteners with chamfered ends. They have been around a long time, and as a result there are an abundance of designs, materials, and finishes with wide stock availability. Rolled pins are used as locking devices, positioning points, anti-chafing surfaces, shafts, or sleeves for wiring. Usage is limited only by your imagination and technological capabilities. Slotted pins are also known as roll pins or spring pins. Coiled rolled pins are sometimes referred to as spiral pins. Model is sold in Packs of 100, the minimum order is 9 packs, ...
This is an authentic Jet replacement part that has been sourced from the original manufacturer to be used with hydraulic stackers. The metal snap ring is used to secure the bearings along the front wheel axle in the outrigger leg. This repair may require a pair of snap ring pliers. This item is sold individually. For Use With: Jet JHS-1100 (140521) Hydraulic Stackers JHS-2200 (140521) Hydraulic Stackers