Nylon Cover 40008706 for 6 through 12 Bushel Dandux Vinyl or Canvas Bulk Truck
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 36 in |
| Width | 26 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Type | Cover |
| Color | White |
| Manufacturers Part Number | 40008706 |
| Capacity Bushel | 12 |
| Brand | Dandux |
Related Products
This vinyl cover is the ideal solution for keeping contents contained or out of sight. Shock cord allows it to be used on virtually any 6 or 8 bushel truck. Instantly protect or contain contents during storage or transportation. Made with flame retardant, antimicrobial vinyl for added safety and cleanliness. Elastic shock cord rim allows for A snug fit and hassle free removal. Fits most other 6 and 8 bushel trucks. Vinyl and poly trucks sold separately. Made in USA. These optional soft covers will accommodate both poly and bushel trucks. They are sized to fit specific size trucks as ...
Minimize scratches and damage to your belongings. Durable yet attractive Hand Truck moving pad fits most hand trucks. Two (2) Velcro wraps and one (1) Velcro nose wrap. Easy to install. Features: Soft material cushions and protects important products Unique construction minimizes scratches Quilt size covers a large amount of surface area Light weight design is easy to move to different locations
Platform Lifts are the efficient way to keep material moving towards the top of the truck as the product is removed. Ergonomically designed spring lift platform helps reduce the need for operators to bend over and lean into the truck when unloading cargo. Bulk truck platform lift is constructed of a high-tensile, electro-welded spring steel frame covered with an easy-to-clean neutral gray Glosstex vinyl coated nylon material. Platform is equipped with four fabric covered rust-resistant steel springs with S-hooks for easy attachment, and can be retrofitted into your existing Dandux bulk ...
Queen Size 6-Gauge Vinyl Bed Bug Mattress / Box Spring Cover. Waterproof, heavy-duty vinyl for best protection against bed bugs, dust mites, fleas and other pests as well as spills and allergens. Secure 3-sided zippers and welded seams keep bed bugs from entering or escaping your mattress. Laboratory tested and certified bed bug proof. Waterproof to protect against spills, stains and leaks, including water, urine, sweat and blood. Wipes clean without laundering. Fits any standard box spring / mattress up to 9" deep. Easy slip-on cover can be used as a box spring protector or mattress ...
Platform Lifts are the efficient way to keep material moving towards the top of the truck as the product is removed. Ergonomically designed spring lift platform helps reduce the need for operators to bend over and lean into the truck when unloading cargo. Box truck platform lift is constructed of a powder-coated steel frame covered with an easy-to-clean white Glosstex vinyl coated nylon material. Platform is equipped with four bungee cords with large "S" hooks that easily attach to the truck for a secure, removable mount.