Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




D-Rings

D-rings are designed to provide anchor points for securing and fastening cargo during transportation. They can be used for attachment to straps, ropes, or chains, preventing shifting or movement of loads. The D-rings come in various weight capacities to help users determine the appropriate D-rings for their specific load requirements. They are ideal for use in the transportation industry, construction settings, and warehousing.
13 Results
Forged D-Rings

Forged D-Rings

CompareImageMaterialInner Ring DimensionsHeightEnd FittingLoad Strength Weight CapacityWorking Load Weight LimitModel #Price
Buyers Products B46 Weld-On Forged 3/4" D-Ring - Gray
Steel
3" x 3"
4-1/2 in
Weld-On
27,360 lbs
9120 lbs
WBB2337453$15.75
Buyers Products B50 Weld-On Forged 1" D-Ring - Gray
Steel
4" x 3"
6 in
Weld-On
46,758 lbs
15,586 lbs
WBB2337449$22.50
Buyers Products B38 Bolt-On Forged 1/2" D-Ring - Gray
Steel
2-1/2" x 2-3/8"
3-1/2 in
Bolt-On
12,240 lbs
4080 lbs
WBB2337463$8.20
Buyers Products B40 Weld-On Forged 5/8" D-Ring - Gray
Steel
3" x 3"
4-1/2 in
Weld-On
18,390 lbs
6130 lbs
WBB2337455$11.50
Buyers Products B38S Bolt-On Forged 1/2" D-Ring with Integral Bracket - Black
Steel
2-1/2" x 2-3/8"
5-3/8 in
Bolt-On
12,240 lbs
4080 lbs
WBB2337461$7.40
Buyers Products B38RP Bolt-On Forged 1/2" D-Ring with Recessed Pan - Gray
Steel
2-1/2" x 2-3/8"
3-1/2 in
Recessed Pan
12,240 lbs
4080 lbs
WBB2337462$16.75
Buyers Products B39W Weld-On Forged 1/2" D-Ring with Integral Bracket - Gray
Steel
4-1/2" x 2-1/2"
5-1/2 in
Weld-On
12,240 lbs
4080 lbs
WBB2337456$7.40
Buyers Products B5055 Weld-On Forged 1" D-Ring with 55° Angle - Gray
Steel
3-1/2" x 3"
5-1/2 in
Weld-On
46,758 lbs
15,586 lbs
WBB2337448$24.00
Rope tie off with D-ring end

Rope tie off with D-ring end

Stake Pocket Forged D-Ring

Stake Pocket Forged D-Ring

Forged 360° Rotating D-Ring

Forged 360° Rotating D-Ring