Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2337456

MPN #: B39W

Buyers Products B39W Weld-On Forged 1/2" D-Ring with Integral Bracket - Gray

Product Description
Buyers Products D-Ring is forged from C-1045 steel and includes mounting bracket. Bracket is forged from AISI-1025 steel. Each ring has a working load limit of 4,080 lb. and an ultimate breaking strength of 12,240 lb. They are not approved for overhead use.

  • Ring diameter of 1/2" and inner dimensions of 4-1/2" x 2-1/2"


PRICE
$8.70

Min. purchase quantity is 7
7
7
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-1/2 in
Height5-1/2 in
Weight1 lbs
Ultimate Load Strength Weight Capacity12,240 lbs
Working Load Weight Limit Range2001 to 5000 lbs
Ultimate Load Strength Capacity Range10,001 to 15,000 lbs
Working Load Weight Limit4080 lbs
Inner Ring Dimensions4-1/2" x 2-1/2"

Product Details

Assembly RequiredNo
ColorGray
End FittingWeld-On
MaterialSteel
Package Quantity1
Manufacturers Part NumberB39W
BrandBuyers Products

Warranty

Warranty1 yr