- Ring diameter of 1/2" and inner dimensions of 2-1/2" x 2-3/8"
- 2-Hole mounting bracket is 1-3/4"W x 3/16"D with square mounting bolts.
- Mounting bracket accepts 3/8" carriage bolts (not included).
Buyers Products B38RP Bolt-On Forged 1/2" D-Ring with Recessed Pan - Gray
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products 1/2 in. Forged D-Ring with 2-Hole mounting bracket is ideal for towing and cargo use. Forged from C-1045 steel, this D-Ring has a working load limit of 4,080 lb. and an ultimate breaking strength of 12,240 lb. Not for overhead use.
PRICE
$16.75
6
6
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-3/8 in |
| Height | 3-1/2 in |
| Weight | 2 lbs |
| Ultimate Load Strength Weight Capacity | 12,240 lbs |
| Working Load Weight Limit Range | 2001 to 5000 lbs |
| Ultimate Load Strength Capacity Range | 10,001 to 15,000 lbs |
| Working Load Weight Limit | 4080 lbs |
| Inner Ring Dimensions | 2-1/2" x 2-3/8" |
Product Details
| Assembly Required | No |
| Color | Gray |
| End Fitting | Recessed Pan |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | B38RP |
| Brand | Buyers Products |
Warranty
| Warranty | 1 yr |