D-Rings
D-rings are designed to provide anchor points for securing and fastening cargo during transportation. They can be used for attachment to straps, ropes, or chains, preventing shifting or movement of loads. The D-rings come in various weight capacities to help users determine the appropriate D-rings for their specific load requirements. They are ideal for use in the transportation industry, construction settings, and warehousing.
Most Relevant

Forged D-Rings
| Compare | Image | Material | Inner Ring Dimensions | Height | End Fitting | Load Strength Weight Capacity | Working Load Weight Limit | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Steel | 2-1/2" x 2-3/8" | 5-3/8 in | Bolt-On | 12,240 lbs | 4080 lbs | WBB2337461 | $8.70 | ||
![]() | Steel | 2-1/2" x 2-3/8" | 3-1/2 in | Recessed Pan | 12,240 lbs | 4080 lbs | WBB2337462 | $16.75 | ||
![]() | Steel | 2-1/2" x 2-3/8" | 3-1/2 in | Bolt-On | 12,240 lbs | 4080 lbs | WBB2337463 | $9.10 | ||
![]() | Steel | 3" x 3" | 4-1/2 in | Weld-On | 18,390 lbs | 6130 lbs | WBB2337455 | $12.75 | ||
![]() | Steel | 3" x 3" | 4-1/2 in | Weld-On | 27,360 lbs | 9120 lbs | WBB2337453 | $17.50 | ||
![]() | Steel | 4-1/2" x 2-1/2" | 5-1/2 in | Weld-On | 12,240 lbs | 4080 lbs | WBB2337456 | $8.70 | ||
![]() | Steel | 3-1/2" x 3" | 5-1/2 in | Weld-On | 46,758 lbs | 15,586 lbs | WBB2337448 | $24.00 | ||
![]() | Steel | 3-1/4" x 2-15/16" | 3-1/4 in | Weld-On | 47600 lbs | 15866 lbs | Ships Same Day WBB3793752 | $16.50 | ||
![]() | Stainless Steel | 2-3/8" x 2-11/16" | 3-5/8 in | Bolt-On | 6000 lbs | 2000 lbs | Ships Same Day WBB3793547 | $9.80 | ||
![]() | Steel | 2-1/2" x 3" | 5 in | Weld-On | 47000 lbs | 15666 lbs | Ships Same Day WBB3793535 | $16.00 |
Showing 1-10 of 15 results

Rope tie off with D-ring end

Stake Pocket Forged D-Ring