FM Approved Rotary Drum Pump body is made of Cast Iron. For use on 15 - 55 gallon drums. Maximum Viscosity is 350 cps.
Included: Intake Tube, Discharge Hose with nozzle holder
Wetted Material: Cast Iron, Steel, Graphite, Paper, Polypropylene, Zinc Plated Steel, Neoprene Rubber Hose, Aluminum Nozzle
Action Pump FM Approved Hand Operated Rotary Drum Pump FM-81
|
Questions & Answers (0)
Product Description
PRICE
$469.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51-1/2 in |
| Width | 5 in |
| Height | 5 in |
| Weight | 10 lbs |
| Suction Tube Dimension | 41 in |
| Thread | 2 NPT (Male) in |
| Discharge Spout Diameter | 1 in |
| Diameter | 1-1/8 in |
Product Details
| Assembly Required | Yes |
| Power | Manual |
| Type | Rotary |
| Body Material | Cast Iron |
| Stroke/Gpm/Revolution | GPM |
| Temperature Range | 40 to 140 °F |
| Style | Fits 15, 30 & 55 Gal. Drums |
| Material | Cast Iron |
| Wetted Material | Cast Iron, Steel, Polypropylene, Zinc Plated Steel, Neoprene Rubber & Aluminum |
| Manufacturers Part Number | FM-81 |
| Pump Type | Rotary |
| Dispensing Rate | 6 GPM |
| Product Type | Pump |
| Brand | Action Pump |