Features:
- Solid construction offers long lasting use
- Integral flame arrestor provides fire protection
Weights & Dimensions
| Length | 4 in |
| Width | 1-1/2 in |
| Height | 4-1/2 in |
| Weight | 1 lbs |
| Thread | 3/4 in |
| Drum Plug Opening | 3/4 in |
Product Details
| Assembly Required | No |
| Type | Manual Drum Faucet |
| Male or Female | Male |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | DFT-AL |
| Brand | Vestil |
Warranty
| Warranty | 30 |