Valve Adapters & Hardware
Valve adapters and hardware are essential components that enhance the functionality, versatility, and safety of IBC systems. Available in a variety of sizes and configurations, they ensure compatibility with different valve types, making them adaptable for use with a wide array of IBC models and manufacturers. Perfectly suited for commercial and industrial applications, they enhance efficiency and reliability in handling liquids and materials.
Most Relevant

IBC Easy-Seal
| Compare | Image | Accessory Type | Connection | Material | Reference Table | To Fit Valve/Thread | Type | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Container Adapter | 2" Male NPT Pipe Thread | Polypropylene | G | 2" Male NPT pipe thread | NPT Pipe Thread Adapters | Ships Same Day WBB700407 | $5.50 | ||
![]() | Container Adapter | 3/4" Garden Hose 3/4" NPS | Polypropylene | A | S60x6 (2") Buttress | NPS Pipe Threads Adapters | Ships Same Day WB493519 | $8.60 | ||
![]() | Container Adapter | 2" Female NPT Pipe Thread | Polypropylene | G | 2" Female NPT pipe thread | NPT Pipe Thread Adapters | Ships Same Day WBB700415 | $13.00 | ||
![]() | Container Adapter | 2" Male NPS Pipe Thread | Polypropylene | A | S60x6 (2") Buttress | NPS Pipe Threads Adapters | WB493518 | $2.80 | ||
![]() | Container Adapter | 2" Female NPT Pipe Thread | Polypropylene | A,B | S60x6 (2") Buttress | NPT Pipe Threads Adapters | Ships Same Day WBB700359 | $23.75 | ||
![]() | Container Adapter | 2" Male NPT Pipe Thread | Polypropylene | B | 2" Male NPT Pipe Thread | NPT Pipe Thread Adapters | Ships Same Day WBB700379 | $12.75 | ||
![]() | Container Adapter | 3/4" Garden Hose 3/4" NPS | Polypropylene | B | 2" Male NPS Pipe Thread | NPS Pipe Threads Adapters | Ships Same Day WB493521 | $32.95 | ||
![]() | Container Adapter | 1-1/2" Male NPT Pipe Thread | Polypropylene | A | S60X6 (2") Buttress | NPT Pipe Threads Adapters | Ships Same Day WBB700361 | $7.70was $13.00 Save $5.30 (41%) |

IBC Camlock

IBC Vents

Container Cap

IBC Adapters