Specialty Rolling Ladders
Specialty rolling ladders are tailored for specific tasks and environments. They come with advanced features like folding, tilting, and all-terrain capabilities, among others. Built to meet the unique needs of various workplaces, these ladders offer safe and reliable access to hard-to-reach areas. Ideal for specialized industries, they enhance both productivity and safety where standard ladders are insufficient.
Most Relevant
Steel Lock & Stock Folding Ladders

Steel Lock & Stock Folding Ladders combine the utility of a mobile rolling ladder with the convenience of a folding ladder. Constructed from durable steel, these can support high weight capacities and are equipped with casters for easy maneuverability throughout your facility. Ladders are available in multiple-step configurations.
| Compare | Image | Brand | Number of Steps | Step Width | Top Step Depth | Height to Top Step/Platform | Step Type | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Ballymore | 3 | 16 in | 7 in | 28-1/2 | Perforated | Ships Same Day WB253807 | $249.95 | ||
![]() | Ballymore | 4 | 16 in | 7 in | 3 ft 2 in | Perforated | Ships Same Day WB253808 | $289.95 | ||
![]() | Ballymore | 2 | 16 in | 7 in | 1 ft 8 in | Perforated | WB253806 | $189.95 | ||
![]() | Ballymore | 4 | 16 in | 10 in | 3 ft 2 in | Perforated | Ships Same Day WBB935640 | $485.95 | ||
![]() | Tri-Arc | 2 | 16 in | 10 in | 1 ft 8 in | Perforated | WBB593659 | $239.95 | ||
![]() | Tri-Arc | 4 | 16 in | 10 in | 3 ft 4 in | Perforated | Ships Same Day WBB593661 | $315.95 | ||
![]() | Tri-Arc | 3 | 16 in | 10 in | 2 ft 6 in | Perforated | Ships Same Day WBB593660 | $415.95 | ||
![]() | Ballymore | 3 | 16 in | 10 in | 28-1/2 | Perforated | Ships Same Day WBB935639 | $345.95 | ||
![]() | Ballymore | - | - | - | - | - | WB641273 | $12.00 |
Steel Truck & Dock Access Ladders

Steel Truck & Dock Access Ladders are great for accessing docks, trucks, and other vehicles. Constructed from durable steel, these ladders are equipped with large rear wheels to smoothly roll over concrete and other rough surfaces. Most units have handrails for added safety and rubber-tipped feet for stability. Built to OSHA and ANSI standards.
Steel Tilt & Roll Ladders

Steel Tilt & Roll Ladders are ideal for warehouses, stock picking, maintenance operations, and more. Made from durable steel, these ladders support high weight capacities and are equipped with handrails, steps with slip-resistant treads, rubber-tipped feet, and two casters for easy maneuverability. Tilt the ladder forward on to the casters to move and position it throughout your facility.
Showing 1-10 of 28 results
Steel Hybrid Series Rolling Ladders

Steel Hybrid Series Rolling Ladders are made from a unique combination of heavy-duty steel and lightweight aluminum for durability and unparalleled maneuverability. Most units are equipped with all-directional, spring-loaded casters, handrails, slip-resistant steps, and a lift-assist lockstep. Available with or without docking stations, these versatile ladders are an ideal solution for warehouses.
Showing 1-10 of 16 results
Steel All Direction Rolling Ladders

Steel All-Direction Rolling Ladders move laterally to fit around tight corners, making them perfect for narrow aisles and tight spaces. Made from durable steel, these ladders are equipped with handrails, five casters, steps with slip-resistant treads, and a foot pedal-activated lockstep. Ladders are available in multiple-step configurations.
Showing 1-10 of 11 results
Steel All Terrain Rolling Ladders

Steel All-Terrain Rolling Ladders are durable, portable, and easily fold for transportation & storage. Featuring a rugged steel frame, these ladders are equipped with semi-pneumatic rear wheels, handrails, slip-resistant steps, and rubber-tipped feet. Ladders are available in multiple-step configurations and are ideal for use in warehouses, factories, and more.
Steel Safety Angle Easy Turn & All Directional Rolling Ladders

Steel Safety Angle Easy Turn & All-Directional Rolling ladders are perfect for safely accessing heights in confined areas and narrow aisles. Made from durable steel, these ladders feature a reduced incline, allowing users to descend face-forward for added safety. Most units include casters for easy mobility, handrails for stability, and steps with slip-resistant treads.
Steel Easy Turn Rolling Ladders

Steel Easy Turn Rolling Ladders are able to turn on their own radius, making them a perfect solution for confined areas and narrow aisles. Constructed from durable steel, these ladders feature front and middle casters that retract to allow the ladder to rest on rubber-tipped feet for added stability while in use. Most units include a foot pedal brake release.
Steel Cal Osha Approved All Directional Rolling Ladders

Steel CAL/OSHA-Approved All-Directional Rolling Ladders move laterally to fit around tight corners, making them perfect for narrow aisles and tight spaces. Made from heavy-duty steel, these ladders are equipped with handrails, five casters, steps with slip-resistant treads, and a foot pedal-activated lockstep. Ladders are available in multiple-step configurations. Meets OSHA and ANSI requirements.
Showing 1-10 of 12 results
Aluminum Wheel Barrow Style Rolling Ladders

Aluminum Wheelbarrow-style Rolling Ladders are ideal for use in tough environments like chemical plants, warehouses, or distribution centers. Constructed from lightweight aluminum, these ladders are equipped with large rear wheels, making them easy to maneuver across most surfaces. Ladders are available in multiple-step configurations.
Showing 1-10 of 21 results
Aluminum Tilt & Roll Ladders

Aluminum Tilt & Roll Ladders are ideal for retail spaces, industrial environments, warehouses, and more. Made from lightweight aluminum, these ladders are able to support high weight capacities and are equipped with two casters for easy maneuverability. Simply tilt the ladder forward to move and position it throughout your facility. Ladders are non-magnetic, and corrosion resistant.
Aluminum Lock & Stock Ladders

Aluminum Lock & Stock Ladders are a versatile solution for accessing hard-to-reach areas. Constructed from lightweight aluminum for durability, these step ladders fold to close when not in use for convenient storage. Units are equipped with casters for easy maneuverability throughout your facility.
Stainless Steel Tilt & Roll Ladders

Stainless Steel Tilt & Roll Ladders are perfect for the shop floor or any corrosive or wet environment. Made from heavy-duty stainless steel, these ladders are able to support high weight capacities and are equipped with handrails, slip-resistant steps, and two casters for easy maneuverability. Simply tilt the ladder forward to move and position it throughout your facility.
Showing 1-10 of 11 results
Stainless Steel Fold & Store Rolling Ladders

Stainless Steel Fold & Store Rolling Ladders are a versatile solution for accessing hard-to-reach areas. Made from heavy-duty stainless steel, these corrosion-resistant ladders can be easily folded for storage or transportation and offer “tilt & roll” mobility when setup. Ladders are equipped with handrails, slip-resistant treads, and wheels for easy maneuverability.
Stainless Steel Cal Osha Approved Tilt & Roll Ladders

Stainless Steel CAL/OSHA-Approved Tilt & Roll Ladders are ideal for warehouse use, stock picking, maintenance operations, and more. Made from durable stainless steel, these ladders are able to support high weight capacities and are equipped with handrails, slip-resistant steps, and two casters for easy maneuverability. Simply tilt the ladder forward to move and position it throughout your facility
Stainless Steel Cal Osha Approved Fold & Store Ladders

Stainless Steel CAL/OSHA-Approved Fold & Store Ladders are ideal for your toughest applications. Made from durable stainless steel, these corrosion-resistant ladders can be easily folded for storage or transportation and offer “tilt & roll” mobility when setup. Ladders are equipped with handrails, slip-resistant treads, and casters for easy maneuverability, making them a perfect addition.