Safety Cage Ladders
Safety cage ladders are specialized ladders utilized for accessing raised areas. Featuring a protective cage at the top to prevent falls and evenly spaced steps, they are constructed from durable materials like steel or aluminum. These ladders are frequently employed in buildings, factories, warehouses, and other environments where workers need to safely ascend to elevated locations.
Most Relevant
Aerial Safety Cage Ladders

Safety Cage Ladders keep workers safe when working at elevated heights. Built of heavy-duty materials, these safety cage ladders come in various heights and platform sizes, and feature high weight capacities. The caged design allows users to work safely while complying with industry regulations, making them great for construction and industrial building applications.
| Compare | Image | Number of Steps | Weight Capacity | Height to Top Step/Platform | Platform Size | Material | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 6 | 375 lbs | 71 in | - | Fiberglass | Little Giant | WBB3145001 | $1,259.00 | ||
![]() | 8 | 375 lbs | 83 in | - | Fiberglass | Little Giant | WBB3145002 | $1,399.00 | ||
![]() | 4 | 375 lbs | 47 in | - | Fiberglass | Little Giant | WBB3145000 | $1,035.00 | ||
![]() | 8 - 14 | 375 lbs | 7' 9 - 13' 4 in | 18 x 22 in | Fiberglass/Aluminum | Little Giant | WB640613 | $2,719.00 | ||
![]() | 5 | 375 lbs | 5' 9 in | 13-1/2 x 22 in | Fiberglass | Little Giant | Ships Same Day WBB2200552 | $1,559.00 | ||
![]() | 13 | 375 lbs | 13' 4 in | 18 x 22 in | Fiberglass | Little Giant | WBB2200524 | $2,899.00 | ||
![]() | 10 | 300 lbs | 119 in | - | Fiberglass | Little Giant | WBB3145003 | $1,799.00 | ||
![]() | 3 - 5 | 375 lbs | 3' 0 - 4' 11 in | 18 x 22 in | Fiberglass/Aluminum | Little Giant | WB640609 | $1,619.00 | ||
![]() | 10 | 375 lbs | 9' 7 in | 13-1/2 x 22 in | Fiberglass | Little Giant | WBB2200472 | $2,439.00 | ||
![]() | 5 - 9 | 375 lbs | 4' 10 - 8' 8 in | 18 x 22 in | Fiberglass/Aluminum | Little Giant | WB640611 | $2,359.00 |
Showing 1-10 of 15 results