Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3145046

MPN #: 18002-272

Little Giant Utility Access Special Purpose, Type IAA - Special Duty, 12ft

Product Description
12' Base Section - ANSI Type IAA - 375 lb Rated, Fiberglass Special-Purpose Ladder with Extender Ports & Swivel Feet.

Features:
  • Duty Rating: Type IAA - Special Duty
  • Inside Clear Width: 1 ft.
  • Storage Height: 12 ft. 8 in.
  • Storage Depth: 4 in.
  • Extension Total Length Of Sections:12 ft. 8 in.
  • Extension Max Reach: 14 ft. 11 in.
  • Single / Extension Highest Standing Level Max :8 ft. 5 in.
  • Single / Extension Highest Standing Level Min: 8 ft. 5 in.
  • Single / Extension Max Working Length: 12 ft. 8 in.
  • Single / Extension Min Working Length: 12 ft. 8 in.
  • Inner Rung Depth: 1 in.


PRICE
$315.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Height152
Weight Capacity375 lbs
Weight23.5 lbs
Height to Top Step/Platform101 in
Base Width14 in
Top Width18 in

Product Details

TypeSpecial Purpose Ladder
Number of Steps12
ColorGreen
Duty RatingType IAA
Ladder TypeUnderground w/ Swivel Feet
MaterialFiberglass
DescriptionUnderground Utility Access Ladder with Swivel Feet
Manufacturers Part Number18002-272
BrandLittle Giant

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsANSI