Stationary Lift Tables
Lift tables and tilt tables suit various industries designed to meet the demands of heavy-duty material handling tasks. Stationary lift tables provide a safe and efficient solution for raising, lowering, and positioning heavy loads. Whether powered manually, electrically, or by air, lift tables’ robust construction and advanced features are ideal for use across manufacturing facilities, warehouses, distribution centers, and more.
Most Relevant
Powered Scissor Lift Tables

Powered scissor lift tables are available in hand or foot operated models. They are made of durable steel and include captured rollers to reduce risk of injury when lifting heavy loads. Range of heights to suit any work environment. Various weight capacities on our powered lift tables.
| Compare | Image | Platform Length | Platform Width | Weight Capacity | Raised Height | Control | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 48 in | 36 in | 2200 lbs | 40 in | Hand Operated | Global Industrial | Ships Same Day WB989034 | $2,649.00 | ||
![]() | 48 in | 48 in | Weight Capacity | 40 in | Hand & Foot Operated | Global Industrial | Ships Same Day WB989035 | $3,159.00 | ||
![]() | 48 in | 28 in | 2200 lbs | 40 in | Hand Operated | Global Industrial | Ships Same Day WB989018 | $2,449.00 | ||
![]() | 51 in | 33 in | 5000 lbs | 70 in | Hand & Foot Operated | Cat | Ships Same Day WB641685 | $6,399.00 | ||
![]() | 53 in | 31 in | 2200 lbs | 38-1/2 in | Control | Bishamon | WBB3196560 | $4,879.00 | ||
![]() | 33-1/2 in | 20-1/2 in | 551 lbs | 25-1/2 in | Foot Operated | Hamaco | WBB1111343 | $2,695.00 | ||
![]() | 67 in | 47 in | 8800 lbs | 80-3/4 in | Hand Operated | Global Industrial | WB293229 | $7,549.00 | ||
![]() | 51 in | 33 in | 4400 lbs | 70 in | Hand Operated | Global Industrial | Ships Same Day WB293228 | $5,199.00 | ||
![]() | 67 in | 47 in | 8800 lbs | 41-1/4 in | Hand Operated | Global Industrial | Ships Same Day WB293224 | $6,799.00 | ||
![]() | 48 in | 48 in | 5000 lbs | 40 in | Hand & Foot Operated | Cat | Ships Same Day WB641683 | $5,199.00 |
Showing 1-10 of 123 results

Extra Long & Wide Platform Powered Scissor Lift Tables
Showing 1-10 of 22 results
Hydraulic Powered Scissor Lift Tables with Turntable

Our hydraulic scissor lift tables feature a heavy duty turntable that helps to reduce muscle strain from reaching over large loads. Scissor lift tables are made from durable steel with a chip resistant powder coat. Range of weight capacities and various raised heights. Lift tables include foot operated controls and captured rollers reduce the risk of injury.
Floor Level Hydraulic Powered Lift Tables

Optimize your workspace with our floor-level powered lift tables. Designed for situations without fork trucks or dock lifts, they raise pallets to a safe working height with ease. Crafted from durable steel, these tables support a range of weights. Portable and equipped with a single-phase motor. Safety features include toe guards, foot control, and a pallet/hand truck-friendly design.
Showing 1-10 of 16 results
Air-Powered Scissor Lift Tables

Air powered scissor lift tables eliminate the need for messy hydraulic fluid and replaces that with low maintenance operation. Controls on our pneumatic scissor lift tables are available in hand or foot operation and have varying height ranges. Widely used in clean rooms, food processing facilities and other environmentally sensitive material handling applications.
Hinged & Sliding Hydraulic Tilt Tables

Our sturdy steel hinged and sliding hydraulic tilt tables are designed to minimize repetitive bending and stretching. With a range of weight capacities, they lift heavy loads with ease. Choose hand or foot controls. Perfect for assembly, machine operation, and parts transfer, these tables reduce fatigue and offer ergonomic positions. Remote control option available.
Electric Powered Truck Scissor Dock Lifts

Our electric scissor dock lifts are ideal for situations without a loading dock. Crafted from heavy-duty welded steel, our lifts prioritize safety and efficiency. With a range of load capacities, choose between hand or foot controls based on the model. Safety features include toe guards, velocity fuse, and upper travel limit switch. All lifts are OSHA and ANSI compliant.
Lift & Tilt Scissor Lift Tables

Lift and tilt scissor lift tables are ergonomic lifting and positioning equipment for manufacturing, shipping, distribution and more. Our scissor lift tables are made of steel for long lasting durability and allow for a 45° tilt for efficient access. Lift tables come with lip to keep loads in place along with an electric toe guard to protect worker while tilted. Range of weight capacities.
Showing 1-10 of 17 results
Powered Tilt Tables

Explore our versatile pneumatic and hydraulic tilt tables. Choose between hand or foot-operated controls. Sturdy steel construction with various weight capacities. No electrical power needed, reducing maintenance. Varying tilting degrees for assembly or machine shop applications. Hand-operated tilt table models only.
Floor Level Pallet Loaders

Floor level pallet loaders lower to floor level for easy skid loading and unloading with a pallet jack to different locations within a facility. The operator can precisely position the work platform to an ergonomically correct and comfortable work height. They have a single phase motor, toe guards, and available in different weight capacities.
Compact & Bench Top Scissor Lift Tables

Compact & portable bench top scissor lift tables are made of lightweight aluminum making them ideal for placement on top of a workstation. Bench top lift tables raise loads in various heights and only requires a drill to operate the lifting mechanism. These lift tables are corrosion resistant and are able to lift a range of weights.
Stainless Steel Powered Scissor Lift Tables

Stainless Steel Power Scissor Lift Tables provide an efficient, ergonomic, and sanitary method for loading materials in your facility. Features push-button controls to raise the elevating platform to a desired work height. Ideal for foodservice, pharmaceutical and material handling wash down operations. Range of weight capacity and platform dimensions available