Vestil Steel Low Profile Electric Hydraulic Scissor Lift Table, 53"L x 48"W, 2000 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The low profile electric/hydraulic scissor lift table loads and unloads skids with a pallet truck without the need for a pit when using the optional approach ramp. The superior engineering features rugged durability with safety features that include an electric perimeter pinch point guard, emergency stop velocity fuse in cylinders, handheld control and maintenance supports. The remote power unit comes complete with a plastic cover to protect the motor from dust and debris.
PRICE
$5,939.00
1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 53 in |
| Width | 48 in |
| Lowered Height | 3-1/4 in |
| Raised Height | 39 in |
| Weight Capacity | 2000 lbs |
| Weight | 640 lbs |
| Platform Width | 48 in |
| Platform Length | 53 in |
Product Details
| Assembly Required | No |
| Type | Single Scissor Lift Table |
| Color | Blue |
| Lift Type | Electric-Hydraulic |
| Voltage | 460 V |
| Control | Hand & Foot Operated |
| Material | Steel |
| Phase | 3 |
| Manufacturers Part Number | EHLTX-4853-2-39 |
| Brand | Vestil |