Steel Flatbed Platform Trucks
Steel deck platform trucks offer exceptional strength and durability for heavy-duty material handling. Built to support large loads, these trucks are ideal for industrial, warehouse, and manufacturing environments. The steel deck provides a solid, stable surface, resistant to wear and tear, while the rugged construction ensures long-lasting performance. Perfect for handling bulk materials, these trucks optimize efficiency in demanding settings.
Most Relevant
Steel Deck Platform Trucks

Steel deck platform trucks are durable and reliable transportation solutions for industrial settings. These trucks are designed to withstand heavy loads and frequent use, with a weight capacity ranging from 1000 to 5000 lbs. They also come equipped with 4 casters for easy maneuverability.
| Compare | Image | Weight Capacity | Length | Width | Wheel Diameter | Wheel Type | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 2400 lbs | 48 in | 24 in | 8 in | Mold-On | Global Industrial | Ships Same Day WB952132 | as low as $389.95 Save $30.00 (7%) | ||
![]() | 2400 lbs | 36 in | 24 in | 8 in | Mold-On | Global Industrial | Ships Same Day WB952130 | as low as $349.95 Save $30.00 (8%) | ||
![]() | 2400 lbs | 60 in | 30 in | 8 in | Mold-On | Global Industrial | Ships Same Day WB952136 | as low as $415.95 Save $34.00 (8%) | ||
![]() | 2400 lbs | 72 in | 36 in | 8 in | Mold-On | Global Industrial | Ships Same Day WB952138 | as low as $415.95 Save $34.00 (8%) | ||
![]() | 2000 lbs | 48 in | 24 in | 6 in | Mold-On | Global Industrial | WB952123 | as low as $289.95 Save $26.00 (8%) | ||
![]() | 2000 lbs | 72 in | 36 in | 6 in | Mold-On | Global Industrial | WB952129 | as low as $429.95 Save $36.00 (8%) | ||
![]() | 1000 lbs | 48 in | 30 in | 5 in | Solid | Global Industrial | Ships Same Day WB952107 | as low as $329.95 Save $26.00 (7%) | ||
![]() | 1200 lbs | 36 in | 24 in | 8 in | Pneumatic | Global Industrial | Ships Same Day WB952110P | as low as $365.95 Save $30.00 (8%) | ||
![]() | 1400 lbs | 60 in | 30 in | 5 in | Mold-On | Global Industrial | Ships Same Day WB952116 | as low as $349.95 Save $30.00 (8%) | ||
![]() | 1400 lbs | 51-5/8 in | 36-3/8 in | 5 in | 2 Rigid, 2 Swivel | Durham Mfg. | WBB3218970 | $589.00 |
Showing 1-10 of 89 results
High Capacity Steel Deck Platform Trucks

With payload capacities of 3000-pounds and greater, these heavy-duty trucks feature all-welded heavy-gauge steel components, large wheels, and sturdy handles that make manually moving large product, equipment, and materials safer & easier.
Showing 1-10 of 87 results
Battery Powered Motorized Steel Deck Platform Trucks

Designed to move extremely heavy loads with minimal effort, these battery-powered motorized carts run clean, and are ideal for indoor use in warehouses and other material handling applications. Being self-propelled they help eliminate common injuries associated with pushing or pulling heavy loads.
Showing 1-10 of 29 results
6-Wheel Steel Deck Platform Trucks

These steel platform trucks are ideal for moving larger loads around in industrial settings. 4 of the wheels on our 6 wheel platform trucks are swivel casters for maximum maneuverability, and 2 are rigid for load support and stability. Some models come equipped with a second handle for additional manual support with large loads.
Lipped Edge Steel Deck Platform Trucks

Lipped-edge platform trucks help to improve load retention and reduce slippage, which makes moving materials & equipment up & down inclines or ramps, steps, and curbs safer and easier. The steel deck resists corrosion, dents, and other damage, ensuring a long service life.
Showing 1-10 of 23 results
Wire Caged Steel Deck Platform Trucks

Made for moving loose materials or small boxes & bins, wire-caged platform truck options include standard- & heavy -duty weight capacities, models with open tops for fast loading & unloading, and others with lockable tops for increased security.
Showing 1-10 of 36 results
Folding Steel Deck Platform Trucks

Ideal for occasional light- to medium-duty use, folding platform trucks can be stored more easily when collapsed than conventional platform trucks without sacrificing strength or stability. When not in use, the handle folds down and out of the way for storage and locks into position when needed.
Steel Deck Platform Trucks with Ergonomic Handle

Our steel deck platform trucks are designed to make material handling tasks easier and more comfortable. With a weight capacity of up to 2400 lbs, these steel platform trucks can handle heavy loads with ease. The ergonomic handle reduces strain on the operator's hands and wrists, while the four swivel casters make it easy to maneuver the truck around tight spaces.
Showing 1-10 of 25 results
Double Handle Steel Deck Platform Trucks

Our steel deck platform trucks are perfect for moving large loads around your industrial space. Weight capacity is a maximum of 3600 lbs. They feature dual handles making it easier for multiple people to move those heavy loads around. They come in various lengths ranging from 35" to 75".
Showing 1-10 of 31 results
Steel Deck Platform Trucks with Scales

Steel deck platform trucks with scales are versatile and efficient tools for transporting heavy loads while accurately measuring their weight. The trucks feature durable steel decks and sturdy construction for long-lasting use. The integrated scale system allows for precise weight readings, making them ideal for industries such as warehousing, manufacturing, and distribution.