Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB952112

Global Industrial™ Steel Deck Platform Truck 48 x 24 1400 Lb. Capacity 5" Rubber Casters

Product Description
STEEL DECK TRUCK

All welded heavy duty, 14-gauge steel decks, reinforced with internal longitudinal stiffening members for extra strength. Non-marring integral corner bumpers protect walls. Features a removable pipe handle. Bolt-on casters are double-ball race, two swivel and two rigid. Durable baked enamel finish.

PRICE
$345.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 11 units
345.95
Buy 12 units - 24 units
329.95Save $16.00 (5%)
Buy 25+ units
319.95Save $26.00 (8%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width24 in
Height38 in
Weight Capacity1400 lbs
Weight80 lbs
Wheel Diameter5 in
Deck Width30 in
Deck Length48 in
Deck Height7-1/2 in

Product Details

Assembly RequiredYes
TypeStandard Flatbed Truck
Deck MaterialSteel
ColorGray
Wheel TypeMold-On
Handle TypePush Handle
MaterialSteel
Manufacturers Part Number952112
BrandGlobal Industrial

Warranty

Warranty1 Year