Little Giant® Heavy Duty Platform Truck with Rolling Corner Bumpers, 3600 lb. Cap, 36"x24" Deck
Write a Review
|
Questions & Answers (0)
Product Description
Heavy-Duty Platform Trucks, Capacities to 3600 lbs. - Sturdy all-welded unit is constructed of a formed 12 gauge steel deck with extra reinforcement on underside. Removable pipe handle is 1-5/16" OD and has two cross braces. Two swivel and two rigid casters with choice of wheels. Durable powder coated finish. Ships fully assembled and ready for use. 8" x 2" polyurethane casters Wheel Brakes & Rolling Corner Bumpers; 3600 lb. Capacity.
PRICE
$725.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 24 in |
| Height | 40 in |
| Weight Capacity | 3600 lbs |
| Weight | 80 lbs |
| Wheel Diameter | 8 in |
| Deck Height | 11 in |
Product Details
| Assembly Required | No |
| Color | Gray |
| Wheel Type | Solid |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | NCB-2436-8PYBK |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |