Winch Chains
Winch Chains are connected links or rings made of steel, stainless steel, alloy, plastic, or other materials. Designed to withstand heavy loads and forces, chains are suitable for lifting, rigging and securing loads during transportation, towing, agriculture, and construction. They are easy to connect and disconnect and distribute loads evenly.
Most Relevant
Peerless™ General Purpose Chains

Peerless™ general purpose chains offer superior strength, flexibility, and durability. Made from high-quality materials, these chains are suitable for a variety of general use applications, from loading and unloading to utility purposes. These Peerless™ chains are perfect for industrial work settings and offer the ultimate in durability and efficiency.
| Compare | Image | Material Diameter - Chain Size | Package Quantity | Length | Weight Capacity | Width | Grade | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 1/16" | 100' | - | 10 lbs | - | Grade 43 | Ships Same Day WBB439354 | $0.39 ea. | ||
![]() | 7/64" | 100' | - | 29 lbs | - | Grade 43 | WBB439352 | $0.80 ea. | ||
![]() | 1/8" | 100' | - | 200 lbs | - | Grade 43 | WBB439700 | $0.85 ea. | ||
![]() | 3/16" | 100' | 5/16 in | 520 lbs | 5/16 in | Grade 43 | WBB439651 | $2.24 ea. | ||
![]() | 5/16" | 100' | 1-3/16 in | 1375 lbs | 9/16 in | Grade 43 | WBB439672 | $3.35 ea. | ||
![]() | 1/32" | 100' | - | 75 lbs | - | Grade 43 | WBB439355 | $1.50 ea. | ||
![]() | 7/32" | 100' | 1-3/8 in | 670 lbs | 13/32 in | Grade 43 | WBB439676 | $2.14 ea. | ||
![]() | 1/16" | 100' | - | 16 lbs | - | Grade 43 | WBB439353 | $0.43 ea. | ||
![]() | 1/4" | 100' | 1-1/2 in | 880 lbs | 15-32 in | Grade 43 | WBB439671 | $3.54 ea. | ||
![]() | 5/64" | 100' | - | 90 lbs | - | Grade 43 | WBB439697 | $0.56 ea. |
Showing 1-10 of 13 results
Advantage Sales High-Test Chains

Advantage Sales High-Test Chains are designed for superior strength and superior performance in industrial environments. With high quality construction these chains offer extreme durability and corrosion resistance. They are available in multiple diameter sizes and weight capacities to suit multiple applications.
Advantage Sales Binder Chains

Advantage Sales Binder Chains are zinc-treated steel chains for heavy-duty applications, providing reliable load containment and restraint for securing cargo. With durable strength and resistance to rust, they secure links across flat surfaces and material handling in winches, hoists, and more. Available in various sizes, these binder chains are versatile solutions for your cargo-securing needs.
Advantage Sales Proof Coil Chains

Advantage Sales Proof Coil Chains are used in applications when extra strength is needed. Composed of strong materials, these chains offer ultimate safety during use. For added convenience, their wide links and larger holes allow for easy connection of hooks. Available in a variety of lengths and weight capacities.
Showing 1-10 of 15 results
Peerless™ ACCO Overhead Lifting Alloy Chains

Rely on the strength and dependability of Peerless™ ACCO Overhead Lifting Alloy Chains. These steel alloy chains offer exceptional durability, corrosion resistance, and reliability. Designed for heavy-duty industrial applications and overhead lifting, Peerless™ chains ensure unmatched performance. With various sizes available, these alloy chains provide versatile solutions for your lifting needs.
Kinedyne Chain Assemblies

Secure cargo efficiently with Kinedyne Chain Assemblies. These pre-assembled chain systems by Kinedyne provide reliable load securement for various cargo types. With precision design and high-quality construction, these Kinedyne tire chains streamline cargo management. Ideal for equipment, machinery, and more, they excel in vehicle recovery and versatile tie-down applications.
Advantage Sales Alloy Sling Chains

Advantage Sales Alloy Sling Chains are engineered for heavy-duty lifting in construction, manufacturing, and warehousing, and offer unmatched strength, durability, and load-bearing capacity. They excel in rigging applications and are made from alloy steel with a flexible end link. These alloy sling chains are versatile, tested, and suitable for diverse environments and loads of any size.
Peerless™ Metal Identification Tags

Peerless™metal identification tags are perfect for identifying and naming pallets, bins, and storage shelving. Made with quality materials, these tags offer clear and permanent identification. They can easily stand up to extreme temperatures and resist tarnishing in industrial environments.
Advantage Sales Transport Chains

Advantage Sales Transport Chains provide secure and efficient cargo management. Built to last, these chains offer superior strength and durability for transportation applications. Made from forged alloy steel, they provide reliable containment and restraint for heavy loads. Through quality testing and industrial design, these transport chains deliver maximum performance and ensure safety.
Peerless™ Trailer Safety Chains

Optimize the safety and reliability of your trailers with Peerless™ Trailer Safety Chains. They are crafted to establish a secure connection between your trailer and vehicle during towing. Trailer chains are durably constructed with high-quality materials to withstand demanding conditions, ensuring the prevention of accidental detachment and offering vital protection for your valuable cargo.
Peerless™ Grade 30 Proof Coil Industrial Chains

Peerless™ Grade 30 Proof Coil Chains are industrial-grade chains specifically designed for maximum strength, safety and durability. Built with extra-tough materials, these chains stand up to the toughest loads and applications. Available in multiple diameter sizes, lengths, widths, and weight capacities.