Peerless™ 7010232 #2 Twin Loop Chain - 100 Feet/Carton - Zinc Plated - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
A weldless chain that combines strength, flexibility, light weight and neat appearance. It is an all purpose chain for a wide variety of uses including swing sets, animal chains and hammocks. IT IS NOT TO BE USED FOR OVERHEAD LIFTING. Note: It is recommended that no twin loop chain smaller that 1/0 be used for swing sets. Material: Low carbon steel
Priced per foot. Pkg Qty 100 reflects a single 100 foot chain.
Priced per foot. Pkg Qty 100 reflects a single 100 foot chain.
PRICE
$80.00 Sold in packages of 100 / $0.80 ea
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 115 lbs |
| Trade Size | #2 in |
| Material Diameter - Chain Size | 3/32" |
Product Details
| Body Material | Low Carbon Steel |
| Color | Silver |
| Country of Origin | United States |
| Material | Low Carbon Steel |
| Construction Type | Chains |
| Package Quantity | 100' |
| Description | Twin Loop Chain |
| Manufacturers Part Number | 7010232 |
| Grade | Grade 43 |
| Brand | Peerless |