Advantage Grade 30 Proof Coil Chain HGPC250B10 - 1/4" Dia. - 1250 Lb. Cap. - 10' Box - Hot Galv.
Write a Review
|
Questions & Answers (0)
Product Description
Advantage Grade 30 Proof Coil Chain 1/4" Dia. 1250 Lb Cap. 10' Box, Hot Galv.
Welded, Not For Overhead Lifting. Can be made to custom order, must call to place order for custom lengths.
Welded, Not For Overhead Lifting. Can be made to custom order, must call to place order for custom lengths.
PRICE
$33.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/4 in |
| Width | 7/16 in |
| Weight Capacity | 1250 lbs |
| Weight | 7 lbs |
| Material Diameter - Chain Size | 1/4" (7mm) |
Product Details
| Assembly Required | No |
| Type | Proof Coil Chain |
| Body Material | Steel |
| Color | Silver |
| Material | Steel |
| Construction Type | Chains |
| Description | Box |
| Package Quantity | 10' |
| Manufacturers Part Number | HGPC250B10 |
| Grade | Grade 30 |
| Brand | Advantage |