Advantage Grade 30 Proof Coil Chain ZPPC312B10 - 5/16" Dia. - 1900 Lb. Cap. - 10' Box - Bright Zinc
Write a Review
|
Questions & Answers (0)
Product Description
Advantage Grade 30 Proof Coil Chain - 5/16" Dia. - 1900 Lb. Cap. - 10' Box - Bright Zinc
Welded, Not For Overhead Lifting. Can be made to custom order, must call to place order for custom lengths.
Welded, Not For Overhead Lifting. Can be made to custom order, must call to place order for custom lengths.
PRICE
$44.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-9/32 in |
| Width | 9/16 in |
| Weight Capacity | 1900 lbs |
| Weight | 10.2 lbs |
| Material Diameter - Chain Size | 5/16" (8mm) |
Product Details
| Assembly Required | No |
| Type | Proof Coil Chain |
| Body Material | Steel |
| Color | Silver |
| Material | Steel |
| Construction Type | Chains |
| Description | Box |
| Package Quantity | 10' |
| Manufacturers Part Number | ZPPC312B10 |
| Grade | Grade 30 |
| Brand | Advantage |