Laboratory Cylinders
Most Relevant
Plastic Graduated Cylinders

Plastic graduated cylinders are essential lab tools that offer accurate liquid measurements. Made of PMP and PP for durability and corrosion resistance, these graduated cylinders feature a wide octagonal base to prevent tipping and a flared top rim with a large spout for even pouring. Available in various sizes, our plastic cylinders are autoclavable and provide optimal chemical resistance.
| Compare | Image | Package Quantity | Capacity | Height | Model # | Price | |
|---|---|---|---|---|---|---|---|
![]() | 1 | 2000ml | 20 in | WBB892842 | $50.95 | ||
![]() | 1 | 2000ml | 19.3 in | WBB2140645 | $67.95 | ||
![]() | 1 | 500ml | 13.8 in | WBB892839 | $23.25 | ||
![]() | 1 | 1000ml | 17.7 in | WBB892840 | $24.50 | ||
![]() | 1 | 500mL | - | WBB3088278 | $12.75 | ||
![]() | 10 | 10mL | - | WBB3088811 | $82.95 | ||
![]() | 1 | 250mL | 330mm in | WBB3091295 | $48.95 | ||
![]() | 1 | 50mL | - | WBB3088160 | $4.81 | ||
![]() | 1 | 1000mL | 460mm in | WBB3091332 | $73.95 | ||
![]() | 12 | 500mL | - | WBB3088681 | $239.95 |
Showing 1-10 of 120 results
Graduated Cylinders

These graduated lab cylinders are specifically designed for accurate liquid volume measurements in laboratory or medical settings. Made with durable materials for long-lasting dependability, these graduated cylinders feature clear reverse graduations markings on the side for precise and accurate readings. Lab cylinders have a stable base and may include bumpers for protection.
Soil Testing Cylinders

Our soil testing cylinders are cylindrical lab containers specifically designed for soil analysis and testing purposes. Made with durable materials like glass and plastic, these soil cylinders are used to measure particle size distribution in soil suspensions and test soil samples for composition, moisture content, density, and more.