Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB2140644

MPN #: F28461-1000

Bel-Art F28461-1000 Holdfast Polypropylene Graduated Cylinder, 1000ml Capacity, 10ml Graduation

Product Description
This one-piece cylinder with handle provides a secure, solid grip for safer pouring. It has an easy-to-read double scale with raised graduations, and a hexagonal base to prevent tipping and rolling. Made of polypropylene, it will not create a meniscus. Handle opening is 8.9 x 2.9cm (3 x 1-1/8"). Chemically resistant and autoclavable at 121°C (250°F).

PRICE
$50.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height17.3 in
Outside Dimension2.5 in
Diameter2.3 in

Product Details

Capacity1000ml
Gradation10ml
MaterialPP
Graduation10ml
Package Quantity1
DescriptionHoldfast Graduated Cylinder
ColorClear
Manufacturers Part NumberF28461-1000
BrandBel-Art