Bath & Toilet Seats
Type
Style
Size
Armrests
Material
Seat Height
Seat Width
Seat Depth
Availability
Free Shipping
Package Quantity
Brand
Weight Capacity
Color
Price
Related Products
This Premium Elevated Toilet Seat with Lock by Drive Medical fits most elongated toilets. The lock ensures a tight fit providing additional safety and added feeling of security. A wide opening in the front and back allow for worry-free personal hygiene. The elevated seat and padded arms will help individuals who need a boost sitting down or standing up from the toilet. For consumers using a wheelchair, tool free removable arms allow for easy transfer to and from the raised toilet seat. Features and Benefits Designed for individuals who have difficulty sitting down or getting up from the ...
The DynaDerm™ Shower Stool provides a reliable seated option for individuals who need added support while bathing. The design is corrosion-proof and comfortable. Ideal for a wide range of homecare and institutional healthcare environments. The Dynarex™ Shower Stool is made of durable molded plastic for maximum lightweight stability. The stool is easy to assemble and adjust for each user's needs. The shower stool's angled legs have rubber tips to help prevent the chair from slipping during use. Ideal for use in long-term care facilities, hospitals, at home, and more. Features: ...
Features: Transfer bench with Microban* antimicrobial treatment Reversible height-adjustable backrest Slip-resistant feet 350 lb. weight capacity *This product has antimicrobial properties built in to protect the product. The product does not protect users or others against bacteria, viruses, germs or other disease-causing organisms.
Features: Knockdown Transfer Bench, 400 lb. Weight Capacity Transfer bench Comes with slip-resistant feet, back is reversible to change direction, and a side arm is included for stability 400 lb. weight capacity, seat height 18"-22.5", seat depth 16.25" Does not come in retail packaging
Features: Knockdown transfer bench with Microban* Reversible height-adjustable backrest Slip-resistant feet 350 lb. weight capacity Comes in retail packaging *These antimicrobial properties are built in to protect the product. The product does not protect users or others against bacteria, viruses, germs or other disease-causing organisms.