Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122899

MPN #: 10324-4

Dynarex Shower Stool, Pack of 4

Product Description
The DynaDerm™ Shower Stool provides a reliable seated option for individuals who need added support while bathing. The design is corrosion-proof and comfortable. Ideal for a wide range of homecare and institutional healthcare environments.
The Dynarex™ Shower Stool is made of durable molded plastic for maximum lightweight stability. The stool is easy to assemble and adjust for each user's needs. The shower stool's angled legs have rubber tips to help prevent the chair from slipping during use. Ideal for use in long-term care facilities, hospitals, at home, and more.

Features:
  • Constructed from a corrosion-proof aluminum frame and blow-molded plastic seat
  • Specialty collar allows the legs to be removed without readjusting the height
  • Angled legs include rubber tips
  • Seat features drainage holes and hand grips
  • Tool-free assembly and height adjustment
  • Comes in retail-friendly packaging
  • Weight capacity 400 lb.
  • Limited Lifetime Warranty


PRICE
$139.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in
Width13 in
Height14-1/2 in
Weight Capacity300

Product Details

MaterialAluminum
Package Quantity4
ColorWhite
BrandDynarex