Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB274894

MPN #: 12013

Drive Medical 12013 Premium Plastic Raised Toilet Seat with Lock and Padded Armrests, Elongated

Product Description

This Premium Elevated Toilet Seat with Lock by Drive Medical fits most elongated toilets. The lock ensures a tight fit providing additional safety and added feeling of security. A wide opening in the front and back allow for worry-free personal hygiene. The elevated seat and padded arms will help individuals who need a boost sitting down or standing up from the toilet. For consumers using a wheelchair, tool free removable arms allow for easy transfer to and from the raised toilet seat.

Features and Benefits
  • Designed for individuals who have difficulty sitting down or getting up from the toilet
  • Adds 5" to height of toilet seat
  • Tool-free arms are 21" apart and can be removed or added as needed
  • Wide opening in front and back for personal hygiene
  • Heavy-duty molded plastic construction provides additional strength and durability
  • Standard locking mechanism ensures safety
  • Lightweight and portable
  • No tools required for installation
  • Easy to clean
  • Fits most elongated toilets

Product Specifications
  • Actual Product Weight: 4.4 lbs
  • Overall Product Height: 13"
  • Overall Product Length: 17"
  • Overall Product Width: 22"
  • Primary Product Color: White
  • Primary Product Material: Plastic
  • Product Weight Capacity: 300 lbs
  • Seat Depth: 17"
  • Seat Width: 15.5"
  • Width Between Arms: 21"
  • Warranty: Limited Lifetime
PRICE
$83.95

1
1
Expected on or around 11/12/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity300 lbs
Weight5 lbs
Seat Width15-1/2 in
Seat Depth17 in
Seat Height5 in
SizeElongated
Width Between Arms21"

Product Details

TypeToilet Seat Riser
ArmrestsYes
ColorWhite
StyleBackless
MaterialHeavy-Duty Molded Plastic
DescriptionElongated Raised Toilet Seat with Arms
Package Quantity1
Manufacturers Part Number12013
BrandDrive Medical

Warranty

WarrantyLifetime Limited