Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exair

Model # :WBB589759

MPN #: 110012SS

Exair 110012SS, 12 In. Super Air Knife Only, 303 Stainless Steel

Product Description
EXAIR's Super Air Knife™ offers a more efficient way to clean, dry or cool parts, webs or conveyors. It delivers a uniform sheet of laminar airflow across the entire length with hard-hitting force. Even at high pressures of 80 PSIG (5.5 BAR), the sound level of the Super Air Knife is surprisingly quiet at 69 dBA for most applications! Amplification ratios (entrained air to compressed air) of 40:1 are produced. The Super Air Knife is available in aluminum, stainless steel, and PVDF.

Applications:
  • Part Drying After Wash
  • Sheet Cleaning In Strip Mills
  • Conveyor Cleaning
  • Part Or Component Cooling
  • Web Drying Or Cleaning
  • Environmental Separation
  • Pre-Paint Blowoff
  • Bag Opening/Filling Operations
  • Scrap Removal On Converting Operations
Advantages:
  • Minimal Air Consumption
  • Uniform Airflow Across Entire Length
  • Variable Force And Flow
  • No Moving Parts - Maintenance Free
  • Meets OSHA Dead-Ended Pressure And Noise Requirements
  • Compact, Rugged, Easy To Install
  • Recessed Hardware
  • Special Lengths Available
PRICE
$885.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Depth1.44 in
Height1.03 in
Weight4 lbs

Product Details

CFM34.8 CFM
Air Inlet Thread Size (NPT)1/4" in
Male/Female ThreadFemale
Noise Level69
MaterialStainless Steel
Package TypeBox
Manufacturers Part Number110012SS
PSI250 psi
@ PSIG80 psig
BrandExair

Compliance & Certifications

CertificationsCE Compliant