Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Playground Tiles

Playground tiles are durable and weather-resistant flooring solutions that offer impact absorption to cushion falls and reduce injuries. They are easy to install, low-maintenance, and can adapt to various surfaces such as concrete, asphalt, or compacted gravel due to their interlocking designs. Playground tiles are commonly used in schools, daycare centers, parks, and residential play areas to create a safe surface for children to play on.
7 Results

Playground Safety Tile

Playground Safety Tile
Playground safety tiles offer a durable and reliable flooring surface for outdoor play areas. Shock-absorbing and slip-resistant rubber playground tiles are designed to reduce injuries and offer a comfortable walking surface. Tiles are easy to maintain and feature an interlocking design for simple installation without the need for adhesive. Color and size vary by product.
CompareImageLengthWidthThicknessMaterialModel #Price
Rubber-Cal "Eco-Safety" Interlocking Playground Tiles, 3"x19.5"x19.5", 120 Pack, Blue/White Speckled
19-1/2 in
19-1/2 in
3 in
Rubber
WBM2139538$6,299.00
Rubber-Cal "Eco-Safety" Interlocking Playground Tiles - 2.50 x 19.5 x 19.5 inch - 80 Pack - Blue
19-1/2 in
19-1/2 in
1/10 in
Rubber
WBM2080377$2,799.00
Rubber-Cal "Eco-Safety" Interlocking Playground Tiles - 2.50 x 19.5 x 19.5 inch - 120 Pack - Black
19-1/2 in
19-1/2 in
1/10 in
Rubber
WBM2080363$4,799.00
Rubber-Cal "Eco-Safety" Interlocking Playground Tiles - 2.50 x 19.5 x 19.5 inch - 20 Pack - Black
19-1/2 in
19-1/2 in
1/10 in
Rubber
WBM2080367$605.00
Rubber-Cal "Eco-Sport" Interlocking Flooring Tiles, 1" x 20" x 20" Rubber Tile, 12 Pack, Coal
19-1/2 in
19-1/2 in
1 in
Rubber
WBM2080380$435.95
Rubber-Cal "Eco-Sport" Interlocking Flooring Tiles, 1" x 20" x 20" Rubber Tile, 3 Pack, Terra Cota - Pkg Qty 3
19-1/2 in
19-1/2 in
1 in
Rubber
WBM1905092$99.95 ea.
Rubber-Cal "Eco-Sport" Interlocking Flooring Tiles, 1" x 20" x 20" Rubber Tile, 24 Pack, Coal
19-1/2 in
19-1/2 in
1 in
Rubber
WBM2080378$609.00

Rubber Playground Tiles for Outdoor Play Areas

Rubber playground tiles provide a cushioned surface for playgrounds, schoolyards, daycare centers, parks, and other recreational spaces. Designed to help absorb impact and provide traction underfoot, these tiles offer an alternative to bare concrete or asphalt. Interlocking designs help create a connected surface, while different colors and thicknesses allow facilities to choose tiles suited to their layout and intended use.

How to Choose Playground Safety Tiles

When selecting playground tiles, consider the play area, underlying surface, expected use, and required level of impact protection. Tile thickness, material, and installation requirements can affect how the finished surface performs.

Selection Factor What to Consider
Tile thickness Select a product appropriate for the intended play equipment and required fall protection. Verify the manufacturer's critical fall height rating where applicable.
Surface preparation Confirm that the existing base is stable, leveled, and suitable for the selected tile system.
Material Rubber tiles provide a resilient surface for outdoor recreational areas. Check product specifications for the intended environment.
Color and appearance Choose a color that fits the playground design and surrounding space.
Installation Review the interlocking design, edge requirements, drainage considerations, and any specified installation materials.
Coverage Measure the area to be covered and check each product's dimensions and package quantity to determine how many tiles are needed.

Where Are Rubber Playground Tiles Used?

Rubber playground tiles are suitable for many recreational settings, including school playgrounds, daycare play areas, community parks, and other outdoor spaces. They can also be considered for designated areas around play equipment where a cushioned surface is needed. Always verify that the selected product is appropriate for the specific application and expected conditions.

Installation and Fall Protection

A playground surface should be selected based on the play equipment, potential fall height, and applicable safety requirements. Not all rubber tiles provide the same level of impact protection. Check the manufacturer's tested critical fall height and installation specifications before choosing a tile for use beneath or around playground equipment. Proper base preparation, drainage, and installation are also important to help maintain a stable surface.

Maintaining Playground Tile Surfaces

Regularly inspect playground tiles for movement, damage, worn areas, loose edges, and debris between joints. Keep the surface clean and address damaged or displaced tiles according to the manufacturer's maintenance instructions. Routine inspections can help identify issues before they affect the usability of the play area.

Frequently Asked Questions

Have a Question? Our experts might already have the answers.

What are rubber playground tiles used for?

Rubber playground tiles create a resilient surface for playgrounds, schoolyards, daycare centers, parks, and other recreational areas. Depending on the product and its tested performance, they can help absorb impact and provide traction underfoot.

Do playground tiles help protect children from falls?

Playground tiles may help reduce impact from falls when the selected product is suitable for the equipment and fall height. Check the manufacturer's tested critical fall height and installation requirements. Tile thickness alone does not establish the level of fall protection.

How do I choose the right thickness for playground tiles?

Choose thickness based on the play equipment's fall height and the tile's tested impact-attenuation rating. Review the manufacturer's specifications to confirm that the product meets the needs of the intended play area.

Can rubber playground tiles be installed over concrete or asphalt?

Some rubber playground tiles can be installed over suitable concrete or asphalt bases. The surface must meet the product's preparation, stability, drainage, and installation requirements.

How do I calculate how many playground tiles I need?

Measure the length and width of the area to determine its total square footage, then compare that area with the coverage provided by each tile or package. Account for the layout, edges, and any cuts needed, and follow the manufacturer's installation guidance.